Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Bike Spiral Grip

4.00 (1)
Overall Length L (mm)
110
Type
Through type
...see all>
Product Options
ADD TO CART
Set Contents Maximum Diameter D (mm) Compatible Size (mm) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Set Contents Maximum Diameter D (mm) Compatible Size (mm) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- phi30 phi22.2 (left) /phi24.5 (right) Black *[No return] You cannot return this product. For details, see FAQ. 1Set(Right and Left1Set) 1 201-6459 36709504 11.99 SGD
Shipped after 2018-06-26
Left and right pair phi 30 phi 22.2 (left) /phi 24.5 (right) Gum   1Set 1 201-6463 36709513 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Replacement of grip on mini bike
4
From Japan
On 2016-08-07 16:10:19
It is an ordinary quality. It is cheap and saved.
This review is about item#36709504.

Related Products