Buy more than* S$200* and get FREE SHIPPING

Oval Dimple Neo Grip

4.00 (2)
Overall Length L (mm)
125
...see all
Product Options
ADD TO CART
Maximum Diameter D (mm) Compatible Size (mm) Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Diameter D (mm) Compatible Size (mm) Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
phi32 phi22.2 (left) / phi24.5 (right) Through type Black 1Set(Right and Left1Set) 1 201-6466 36709985 13.18 SGD
Shipped after 2017-01-23
phi 32 phi 22.2 Penetration type Crude rubber 1Set(Right and Left1Set) 1 201-6467 36709994 15.92 SGD
Shipped after 2017-01-30
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
In the grip exchange of bike
5
From Japan
On 2016-12-16 14:51:01
Genuine grip was therefore exchange has become slippery. Flashy type chose a genuine close to the form because it was hate. Grip is easy to grip a little thick form the middle of the, I like really because the rubber softer Globe and have good chemistry. It is good to regularly exchange because price and cheap
This review is about item#36709985.
Used kawasaki Estoreya rs
3
From Japan
On 2015-06-23 21:08:13
Thin soft cheap
This review is about item#36709985.

Related Products