Buy more than* S$200* and get FREE SHIPPING

Motorcycle Handlebar Grips

4.67 (3)
Maximum Diameter D (mm)
phi34
Dimensions N (mm)
118
...see all>
Product Options
ADD TO CART
Compatible Size (mm) Overall Length L (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Size (mm) Overall Length L (mm) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
phi22.2 (left) / phi24.5 (right) 124 Black 1Set(Right and Left1Set) 1 201-492 36710152 25.99 SGD
In stock
phi22.2 (left) /phi24.5 (right) - Gum 1Set(Right and Left1Set) 1 201-493 36710161 34.99 SGD
Shipped after 2018-05-31
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
bike
5
From Japan
On 2016-12-13 18:36:30
It was perfect for my car ~ I aim for Showa's bike. I'm really happy.
This review is about item#36710152.
Exchange
4
From Japan
On 2015-03-01 14:52:26
Well that's it
This review is about item#36710152.
Grip exchange
5
From Japan
On 2014-04-22 23:10:59
Gripping condition is very good. It is an old grip type, but it has been manufactured for a long time and should be convinced if you use it!
This review is about item#36710152.

Related Products