Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Grip Rubber

5.00 (3)
Dimensions N (mm)
124
Compatible Size (mm)
phi22.2 (left) /phi24.5 (right)
Overall Length L (mm)
125
Set Contents
Left and right pair
...see all>
Product Options
ADD TO CART
Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Gum *[No return] You cannot return this product. For details, see FAQ. 1Set 1 201-034 43723407 18.99 SGD
Shipped after 2018-06-28
black   1Set 1 201-033 43723391 17.99 SGD
Shipped after 2018-06-28
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Exchange of scooter grip
5
From Japan
On 2018-05-20 09:40:15
There is no hard feeling inherent in cheap grip, the rubber quality is soft, it is moist and it is very good feeling.
This review is about item#43723391.
operation
5
From Japan
On 2016-06-10 15:03:54
Grip installation is perfect and grip is also good feeling.
This review is about item#43723407.
Motorcycle maintenance
5
From Japan
On 2014-07-01 22:48:46
Select this grip of color as an accent on a monochrome shade bike. Feeling is soft and pretty good.
This review is about item#43723407.

Related Products