Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Grip

4.00 (1)
Dimensions N (mm)
121
Compatible Size (mm)
phi22.2 (left) /phi24.5 (right)
Overall Length L (mm)
127
Set Contents
Left and right pair
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Gum 1Set 1 201-151 36710335 24.99 SGD
Shipped after 2018-06-22
black 1Set 1 201-154 36710344 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Grip replacement operation
4
From Japan
On 2018-05-23 18:29:34
Texture, comfortable to wear. The color may be less than I thought.
This review is about item#36710335.

Related Products