Buy more than* S$200* and get FREE SHIPPING

Spiral Grip

5.00 (2)
Maximum Diameter D (mm)
phi31
Compatible Size (mm)
phi22.2 (left) / phi24.5 (right)
Overall Length L (mm)
119
Type
Through type
Color
Black
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(Right and Left1Set) 1 201-6449 36710362 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
SR400 genuine grip substitute
5
From Japan
On 2017-10-05 12:18:50
It was cheap and the quality was good as well. The size is perfect. * When installing, it is necessary to scrape unevenness of the throttle holder.
This review is about item#36710362.
For racing
5
From Japan
On 2016-06-07 20:43:43
It is stronger than I thought and it is recommended to have a good fit.
This review is about item#36710362.

Related Products