Buy more than* S$200* and get FREE SHIPPING

Chopper Grip Mini Glitter

4.00 (2)
Maximum Diameter D (mm)
phi32
Dimensions N (mm)
115
Compatible Size (mm)
phi22.2 (left) / phi24.5 (right)
Overall Length L (mm)
118
Color
Black
Specification
Tiny size than usual
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(Right and Left1Set) 1 201-6423 36710536 17.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Motorcycle custom
5
From Japan
On 2017-03-03 13:12:20
Quality and cost performance are good, I am very satisfied.
This review is about item#36710536.
Exchange
3
From Japan
On 2015-06-20 01:54:23
I made a simple handle around, so I replaced it. There is a stamp of kijima and JAPAN on the pipe hole side of the grip.
This review is about item#36710527.

Related Products