Bantu
Hubungi Kami
Log keluar
Log masuk
All Category
Quick
Order
Buy more than* S$200* and get
FREE SHIPPING
Handlebar Grips End
[x]close
All Products
>
Motorbikes, Bicycle Supplies
>
Motorcycle Supplies
>
Parts
>
Exterior Association
>
Around Motorcycle Handle
>
Grip End
Handlebar Grips End
KIJIMA
(1)
Click for images of all products
Caution
Not for screws inside streering wheel. Confirm inner dia. before purchase.
Color
Black
Material
Nylon
Narrow by
* Products that meet your criteria are shown in
table below.
Now we ship to
...
see all>
Top
Product Options
Length L(mm)
Outside Diameter D (phi mm)
Type
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
Length L(mm)
Outside Diameter D (phi mm)
Type
Package
Qty.
Ship pack of
Mfr.#
Item.#
Sales Price
Availability
Qty.
26
27.6
Big Head
1Set(2PC)
1
204-1318
36710685
19.99 SGD
Shipped after 2018-04-26
21
22
Small head
1Set(2PC)
1
204-1316
36710667
15.99 SGD
Shipped after 2018-04-26
Customers Who Viewed This Item Also Viewed
(first)
Page
1
/4
<<
Aluminum Billet Bar End
DAYTONA
24.99
-
28.99 SGD
(2)
Bar End Air
ALCANhands
19.99
-
26.99 SGD
(4)
Grip End
FANATIC
26.99
-
28.99 SGD
Steering Wheel Bar End
MAD MAX
-
(1)
Handlebar Bar End
POSH Faith
19.99
-
26.99 SGD
(3)
Bar End Cap
KIJIMA
24.99 SGD
Bar End Cap Nylon
KIJIMA
4.99
-
5.99 SGD
(15)
Sprocket
X.A.M
87.99 SGD
>>
Customer Reviews
5 star
1
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
1
Customer Reviews
The reviews are automatic translation.
Bar end change
From Japan
On 2018-01-04 15:53:00
It is lightweight, it has fallen about 2 degrees after installation, but it does not crack, it certainly fulfills the protection function and is satisfactory. I have installed this on every motorcycle I own.
This review is about
item#36710685
.
Category
All Products
>
Motorbikes, Bicycle Supplies
>
Motorcycle Supplies
>
Parts
>
Exterior Association
>
Around Motorcycle Handle
>
Grip End
Related Products
KIJIMA
Bicycle handlebar
Bicycle handlebars
Bicycle handlebar grips
Handlebar grips
bicycles HANDLEBAR
handlebars for bicycle
Top