Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Copper Brazing Alloy

4.50 (6)
JIS Standard
BCup-2
Length (mm)
500
...see all>
Product Options
ADD TO CART
Wire Diameter (mm) Melting Point (degree c) Weight (g) Material TRUSCO Part Number 2014 TRUSCO Published Page Purpose Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wire Diameter (mm) Melting Point (degree c) Weight (g) Material TRUSCO Part Number 2014 TRUSCO Published Page Purpose Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2.4 705 to 805 About18.5 Copper: 93%, phosphorus: 7% 215-5125 2-2556 For copper and copper alloy welding 1Pack(8PC) 1 NS-0-24015 36710895 18.99 SGD
In stock
2.4 705 to 805 About18.5 Copper: 93%, phosphorus: 7% 215-5150 2-2556 For copper and copper alloy welding 1Pack(27PC) 1 NS-0-2405 36710922 41.99 SGD
In stock
1.6 705 - 805 About 8 Copper: 93%, phosphorus: 7% - - - 1Pack(62PC) 1 NS-0-1605 36710904 41.99 SGD
In stock
1.6 705 - 805 About 8 Bronze: 93%, phosphor: 7% 215-5109 - For copper and copper alloy welding 1Pack(18PC) 1 NS-0-16015 36710877 18.99 SGD
In stock
2.0 705 - 805 About 13 Bronze: 93%, phosphor: 7% 215-5117 - For copper and copper alloy welding 1Pack(11PC) 1 NS-0-20015 36710886 18.99 SGD
In stock
2.0 705 - 805 About 13 Bronze: 93%, phosphor: 7% 215-5141 - For copper and copper alloy welding 1Pack(39PC) 1 NS-0-2005 36710913 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
Copper pipe brazing
5
From Japan
On 2018-03-18 23:22:29
Penetration, flow is also good, although I am occasionally using it I am satisfied.
This review is about item#36710877.
Copper tube welding of refrigerant piping
5
From Japan
On 2018-01-26 18:15:45
It will be more helpful than anything to deliver it sooner than anything else. A little thing can be found so quickly because the product lineup is good.
This review is about item#36710904.
Welding operation
4
From Japan
On 2017-02-27 14:54:46
I am using it normally I am happy that it will be a little cheaper but I am satisfied with the product
This review is about item#36710886.
Air conditioning construction
5
From Japan
On 2015-06-01 23:41:48
It is inexpensive and convenient to use because it is in a transparent transparent case compared with the unit price of three houses of a home center. Just because the box of the packing is too big to be a bit more compact. Will it save resource and save shipping cost?
This review is about item#36710877.
For copper tube brazing
5
From Japan
On 2014-05-03 00:59:23
Since I used the same item before, I purchased it because it is easy to use.
This review is about item#36710877.
Air conditioning piping brazing
3
From Japan
On 2013-03-10 13:14:06
It was able to be used normally. It is just right to use it occasionally because the quantity is small.
This review is about item#36710886.

Related Products