Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Phosphor Copper Brazing

Purpose
For copper and copper alloy welding
JIS Standard
BCup-6
Length (mm)
500
...see all>
Product Options
ADD TO CART
Wire Diameter (mm) Mass (g/pack) Melting Point (degree c) Weight (g) Material TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wire Diameter (mm) Mass (g/pack) Melting Point (degree c) Weight (g) Material TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 150 640 to 788 About13 Copper: 91%, phosphorus: 7%, Silver: 2% 215-5192 2-2556 1Pack(11PC) 1 NS-2-20015 36710947 32.99 SGD
In stock
2 500 640 to 788 About13 Copper: 91%, phosphorus: 7%, Silver: 2% 215-5222 2-2556 1Pack(39PC) 1 NS-2-2005 36710974 67.99 SGD
In stock
2.4 500 640 to 788 About18.5 Copper: 91%, phosphorus: 7%, Silver: 2% 215-5231 2-2556 1Pack(27PC) 1 NS-2-2405 36710983 67.99 SGD
In stock
2.4 150 640 to 788 About18.5 Copper: 91%, phosphorus: 7%, silver: 2% 215-5206 2-2556 1Pack(8PC) 1 NS-2-24015 36710956 43.99 SGD
In stock
1.6 150 640 - 788 About 8 Bronze: 91%, phosphor: 7%, silver : 2% 215-5184 - 1Pack(18PC) 1 NS-2-16015 36710931 32.99 SGD
In stock
1.6 500 640 - 788 About 8 Bronze: 91%, phosphor: 7%, silver : 2% 215-5214 - 1Pack(62PC) 1 NS-2-1605 36710965 67.99 SGD
In stock
ADD TO CART

Related Products