Buy more than* S$200* and get FREE SHIPPING

Flux Coating Silver Solder

Purpose
Junction of dissimilar metals (iron, stainless , copper, brass, etc.)
Wire Diameter (mm)
2.8
Melting Point (degree c)
675 - 765
JIS Standard
BAg-20
Weight (g)
About 12
Length (mm)
500
Material
Silver: 30%, bronze: 38%, zinc: 32%
TRUSCO Part Number
241-9017
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(5PC) 1 FCAG-28 36710992 189.99 SGD
In stock
ADD TO CART

Related Products