Buy more than* S$200* and get FREE SHIPPING

Bike Hose Wire Clip A Type, Stainless Steel

4.16 (25)
Material
Stainless
...see all>
Product Options
ADD TO CART
Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 1Set(10PC) 1 104-224 36711035 3.99 SGD
In stock
8 1Set(10PC) 1 104-222 36711017 3.99 SGD
In stock
9 1Set(10PC) 1 104-223 36711026 3.99 SGD
In stock
11 1Set(10PC) 1 104-225 36711044 3.99 SGD
In stock
13 1Set(10PC) 1 104-226 36711053 3.99 SGD
In stock
6 1Set(10PC) 1 104-221 36711001 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 17
4 star 1
3 star 3
2 star 2
1 star 2
Review Rating: 4.16
25 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2017-08-15 17:03:22
We are very pleased with the standard of exchange products with stable quality and value. I also want to use it.
This review is about item#36711001.
Used to restore motorcycle
5
From Japan
On 2017-04-21 18:16:35
Easy to handle, because it is stainless steel material, there is no worry of rust, so it can be used for a long time, so I think it is economical.
This review is about item#36711035.
It was used for the generator of the camper.
4
From Japan
On 2017-04-07 16:01:30
It's a price but it's a product, but it's a simple product, so it's not particularly.
This review is about item#36711044.
Hose clamp
5
From Japan
On 2016-12-13 08:19:46
Dead stock because the size with the hose did not fit this time. I want you to display the conforming hose meter.
This review is about item#36711053.
Fixing the fuel tube
1
From Japan
On 2016-09-06 13:58:28
Unlike photographs, cuts are inside (almost) It is a pain in the tube now It is regrettable that I made useless shopping
This review is about item#36711017.
Tightening of air hose
5
From Japan
On 2016-05-01 19:56:32
It is a cheap and good product.
This review is about item#36711017.
DIY
5
From Japan
On 2016-04-28 23:02:11
To fix the hose, purchase without knowing the size of the ring with an amateur. It is a little troubled product.
This review is about item#36711001.
It was used to fix the injector hose
2
From Japan
On 2016-04-21 15:39:16
I wanted type B, but I ordered emergency without arranging a number, but it was hard to grab the knob and it was hard to use.
This review is about item#36711044.
Used for hose clip
3
From Japan
On 2016-04-10 01:28:23
Because it is quite loose it is loose if you do not buy an inner diameter of 9 mm if the hose has an outer shape of 10 mm. I think that the product itself is not bad.
This review is about item#36711026.
Bike's
5
From Japan
On 2015-11-15 22:59:34
Consumables disappeared and I purchased it at the same time It can be used normally and cheap
This review is about item#36711026.

Related Products