Buy more than* S$200* and get FREE SHIPPING

Horse Power Band, SK5

4.00 (3)
Material
SK5 material
...see all>
Product Options
ADD TO CART
Compatible Hose Outside Diameter (phi mm) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Hose Outside Diameter (phi mm) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 10 1Set(5PC) 1 104-211 36711193 5.99 SGD
In stock
12 12 1Set(5PC) 1 104-212 36711202 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
Motorcycle Maintenance
4
From Japan
On 2016-06-05 22:18:46
I have done this because the motorcycle fuel system maintenance frequency is also large. Depending on the layout around the engine, it is very convenient in wide places.
This review is about item#36711202.
To the fuel pipe
4
From Japan
On 2014-04-28 12:33:05
Although I have used this type of product before, the pinching part is wide and somewhat price is high but it is easy to use. However, it may be unsuitable for narrow places (part).
This review is about item#36711193.
Fuel hose of management machine
4
From Japan
On 2013-11-12 13:43:52
The grip was large and very easy to use. I looked it up on the net and saw it, but it was the best for both price and usage. However, because it is a general farmer and does not use so much, I do not know about future purchases, but I would like to use it if I have the opportunity.
This review is about item#36711193.

Related Products