Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Heat-Resistant, Oil Resistant 2-Layer, Gasoline CompatibleHose With Clip

4.22 (55)
Oil Temperature Resistance (degree C)
100
Heat-Resistant Temperature (deg C)
120
Length (m)
1
Specification
With clip
...see all>
Product Options
ADD TO CART
Inner Diameter x Outside Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Diameter x Outside Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.5x8.5 1PC 1 105-062 36711281 11.99 SGD
In stock
5x9 1PC 1 105-063 36711297 12.99 SGD
In stock
6x10 1PC 1 105-064 36711306 12.99 SGD
In stock
7x11 1PC 1 105-065 36711315 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 33
4 star 11
3 star 5
2 star 2
1 star 4
Review Rating: 4.22
55 Customer Reviews
The reviews are automatic translation.
Maintenance of the motorcycle
5
From Japan
On 2018-04-23 20:52:45
It is planned to be used for motorcycle maintenance 20 years ago. It does not seem to be a problem.
This review is about item#36711315.
Maintenance of motorcycle
5
From Japan
On 2018-04-20 19:27:03
Although it was used for a 6 mm outer pipe (hose with an inner diameter of 6 mm), the attached clip was loose and could not be used.
This review is about item#36711306.
Repair of generator
5
From Japan
On 2018-04-16 20:48:37
Purchased attracted by heat resistant temperature. We will arrange the hose in a space with a narrow heat Focus on heat resistance. The fitting feeling has elasticity, it is good. I pray that cracks will not occur.
This review is about item#36711281.
Maintenance of agricultural machines
3
From Japan
On 2018-03-24 15:42:46
Exchange due to aged deterioration of the fuel pipe around the engine head. Good except for durability unknown.
This review is about item#36711315.
Machine repair
4
From Japan
On 2018-02-07 17:05:45
Used as a fuel hose of a lawn mower. Because it is piping around the engine, it has good heat resistance. Will it be durable after that?
This review is about item#36711306.
Old car hose change
5
From Japan
On 2017-12-26 14:54:58
Exchange due to deterioration of fuel hose and vacuum hose. It is very convenient if you purchase it together with other items without going cheaper than the store. Endurance will not be known until the passing of years.
This review is about item#36711315.
To car maintenance
5
From Japan
On 2017-12-25 17:47:02
Since the rubber hose of the charcoal canister has deteriorated, it was used as a substitute for genuine rubber hose. If it is a genuine product, it will cost about 2,000 yen per one, but since it was able to take 2 in 1 m this time it was completed with the amount of 1/4 place.
This review is about item#36711306.
Machine parts
5
From Japan
On 2017-12-11 15:32:42
The engine has started. I'm happy. Also someday
This review is about item#36711306.
Engine Assembly
5
From Japan
On 2017-11-02 21:41:29
Items will be delivered as soon as necessary. It is a nondefective product without any problem on the product itself. It may also be purchased.
This review is about item#36711315.
Old car overhaul
5
From Japan
On 2017-10-15 03:54:19
It is good to blow air to clean it, but as you replace the old car it will be better without thinking about one fuel system trouble, so it is reasonable enough if this price and goods are satisfied.
This review is about item#36711281.

Related Products