Buy more than* S$200* and get FREE SHIPPING

Heat-Resistant, Oil Resistant Double-Layer Pipe Hose, Gasoline Compatible

3.97 (31)
Oil Temperature Resistance (degree C)
100
Heat-Resistant Temperature (deg C)
120
Length (m)
1
...see all>
Product Options
ADD TO CART
Inner Diameter x Outside Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Diameter x Outside Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8x12 1PC 1 105-066 36711324 19.99 SGD
Shipped after 2018-02-26
10x14 1PC 1 105-067 36711333 21.99 SGD
Shipped after 2018-02-26
4x8 1PC 1 105-081 36711342 11.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 19
4 star 2
3 star 4
2 star 2
1 star 4
Review Rating: 3.97
31 Customer Reviews
The reviews are automatic translation.
Parts of automobiles
5
From Japan
On 2018-02-16 19:52:51
I bought it because the size of this hose was exactly matched to the repair of a foreign car.
This review is about item#36711333.
Consumables exchanges
1
From Japan
On 2017-09-15 18:54:34
With the hose collapsed in the package, it can not be used as it is collapsed. Is it worth about half a price?
This review is about item#36711333.
Flow line routing
2
From Japan
On 2017-08-21 11:29:08
It will be crushed if you fix it with tie wraps than you expected. Even if I paint a large R as if not impossible, it will be crushed on the way. It may be not suitable for at least automobiles. . I think I will not buy anymore.
This review is about item#36711324.
oil cooler
1
From Japan
On 2017-08-06 19:27:11
Cracks appeared immediately on the surface. Did you test it before the item, I will not buy it again.
Replacement of deteriorated parts
3
From Japan
On 2017-06-08 10:58:50
There is no problem. Because it is for motorcycles, it feels a little soft.
This review is about item#36711324.
Automotive Engine Maintenance
5
From Japan
On 2016-08-22 16:12:46
It has flexibility for oil resistance and heat resistance, and it is easy to handle. Durability will be verified from now.
This review is about item#36711333.
Motorcycle maintenance
1
From Japan
On 2016-08-10 18:53:31
The hose was crushed in the state that it was in the package, and the flow rate of gasoline could not be secured. Monotaro says that there is nothing, but I bought out the gap.
This review is about item#36711324.
Used for fuel hose of car
3
From Japan
On 2016-05-17 18:15:15
I find it difficult to find a gasoline hose with a diameter of 10 mm, but it was in Keji. It is a pretty Funafuna hose. I think whether it may be a little cheaper.
This review is about item#36711333.
scooter
5
From Japan
On 2016-04-25 16:54:42
It has good length for use and it does not collapse even in bending.
This review is about item#36711324.
Motorcycle maintenance
5
From Japan
On 2016-02-13 14:33:28
Because it is rounded in the package, it is troublesome that the thick hose breaks and there are many collapsed parts and it needs to be rounded before use. I want you to manage only the thick hose package.
This review is about item#36711333.

Related Products