Buy more than* S$200* and get FREE SHIPPING

Oil -Resistant Two-Layer Hose Pipe, Gasoline Compatible

4.51 (97)
Oil Temperature Resistance (degree C)
100
...see all>
Product Options
ADD TO CART
Inner Diameter x Outside Diameter (phi mm) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Diameter x Outside Diameter (phi mm) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7.9x11.3 5 1PC 1 105-011 36711376 32.99 SGD
In stock
9.5x13.0 5 1PC 1 105-012 36711385 36.99 SGD
In stock
4.8x8.7 5 1PC 1 105-009 36711351 21.99 SGD
In stock
6.3x10.3 5 1PC 1 105-010 36711367 25.99 SGD
In stock
4.8x8.7 1 1PC 1 105-051 36711394 6.99 SGD
In stock
6.3x10.3 1 1PC 1 105-053 36711403 7.99 SGD
In stock
7.9x11.3 1 1PC 1 105-055 36711412 8.99 SGD
In stock
4x8 1 1PC 1 105-082 36711421 7.99 SGD
In stock
9.5x13 1 1PC 1 106-051 36692117 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 69
4 star 14
3 star 10
2 star 2
1 star 2
Review Rating: 4.51
97 Customer Reviews
The reviews are automatic translation.
For bike fuel supply
4
From Japan
On 2017-12-31 23:17:48
I bought it with emphasis on durability. Texture and use feeling are good. It is a sense of security not found in silicon tubes.
This review is about item#36711351.
Maintenance and repair of motorcycles
5
From Japan
On 2017-12-23 13:27:37
I chose by the price, but I can use it normally. Oil-resistant tube is somewhat inconvenient and troublesome after using size difference, so it is helpful to be able to arrange size differences easily.
This review is about item#36711394.
Of course, it is stock for vintage bike.
4
From Japan
On 2017-12-15 08:23:31
It was good because the texture was high. I have not used it yet.
This review is about item#36711412.
Apply to agricultural engines, use, extend when attaching a small filter, attach.
5
From Japan
On 2017-11-29 16:44:00
It is soft and convenient. However, it is easy to break when bent small.
This review is about item#36692117.
Kerosene tank
5
From Japan
On 2017-11-19 15:41:08
I bought it because it is cheaper than the wholesaler I usually use. I will buy it again when it runs out.
This review is about item#36711412.
Exchange of fuel hose
5
From Japan
On 2017-11-09 16:26:20
The fuel hose of the cultivator was deteriorated and replaced. It is perfect.
This review is about item#36692117.
Old car restore
4
From Japan
On 2017-10-29 01:29:38
I used it in an old Land Rover but for now it does not matter. It's durable and soft so you can bend it and have no problem Next car is thick eyes, so I will use that next time
This review is about item#36711367.
The cultivator cab was replaced at the same time when cleaning.
5
From Japan
On 2017-10-26 23:25:16
I hope the length should be about 15 cm, but I was happy that they sold meters so I made them 4 sizes at about 1 mm intervals. I can also use it for a motorcycle so I will try to maintain nearby scooters. If the inner diameter is about 1 mm or so, it will fit exactly. The feeling attached fitted perfectly, the construction is solid, the oil resistance is totally without worrying, the softness is moderate and the installation work is easy. In the cultivator, we made it longer than the original length and made it about 1 cm long, so it was easy to work such as when cleaning the carburetor.
This review is about item#36711394.
For motorcycles
5
From Japan
On 2017-10-13 12:24:42
Selling was saved exactly well for price as well. I am satisfied.
This review is about item#36711394.
Overhaul of motorcycle
5
From Japan
On 2017-10-07 15:56:01
I used it for overhaul of AF34DIO early type It is very good
This review is about item#36711412.

Related Products