Buy more than* S$200* and get FREE SHIPPING

Oil Resistant 1 Layer Pipe Hose

4.83 (6)
Heat-Resistant Temperature (deg C)
100
Inner Diameter x Outside Diameter (phi mm)
3x5
Length (m)
1
Specification
With clip
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 105-084 36711437 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Fuel in my house's stove
5
From Japan
On 2017-08-09 16:46:25
I could use it without problems. I am in trouble but the stove moved normally.
This review is about item#36711437.
Repair of small construction machine
5
From Japan
On 2017-01-31 21:10:41
I used it for an oil line of a chain saw for imports. In the oil resistant hose on hand, we chose this product because there was no Φ 5. Although durability is a look at the future, I think that it is all right.
This review is about item#36711437.
As a fuel hose for small engines
4
From Japan
On 2016-06-18 09:24:55
It was oil resistant 1 layer, but it can be used without problems.
This review is about item#36711437.
Repair of management machine
5
From Japan
On 2015-11-02 16:49:29
We replaced it because of management fuel hose deterioration. Since the size and size of the previous one were the same, we could exchange smoothly and then trial operation and continuous operation for about 50 minutes, but it was a satisfactory product without fuel leakage etc.
This review is about item#36711437.
Used as a reserve pipe of a brush cutter
5
From Japan
On 2014-09-16 15:35:53
Is pleased.
This review is about item#36711437.
Small engine fuel hose
5
From Japan
On 2014-06-11 20:00:55
Thank you very much. I am satisfied. Next time please also.
This review is about item#36711437.

Related Products