Buy more than* S$200* and get FREE SHIPPING

Oil-Resistant L-Shaped Hose, Gasoline Compatible

2.40 (5)
...see all
Product Options
ADD TO CART
Hose Inside-Diameter (phi mm) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hose Inside-Diameter (phi mm) Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 51x62 1PC 1 105-074 36711491 11.37 SGD
Shipped after 2017-05-29
6 56x80 1PC 1 105-071 36711473 11.37 SGD
Shipped after 2017-05-29
8 63x93 1PC 1 105-072 36711482 11.37 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 1
1 star 2
Review Rating: 2.40
5 Customer Reviews
The reviews are automatic translation.
Bent tube of motorcycle tank
3
From Japan
On 2017-05-02 17:30:38
Purchased as a substitute because genuine products are expensive and take delivery due date. Since it is based on other reviews, we do not expect durability. It is studying whether to coat it even with a heat-resistant tube. Certainly the attached clip is useless because it has the same diameter. Since it is this level with the bike parts brand, I would like to commercialize it cheaper at a monotaro brand because it is also the same degree.
This review is about item#36711473.
The fuel hose
1
From Japan
On 2016-04-10 01:43:52
It is Sure enough terrible but I bought to try. Unreliable tension alignment of 1 double hose too. Clip that came with on it does not work after all loosely. Why are with a clip of the inside diameter of 9mm that are handled in-house in this hose outline 9mm ··· (Here I will do there is no awareness that it is useless if not a 8mm. Their clip is loose.) I do not want to use is around at least a fuel tank.
This review is about item#36711491.
Between the fuel tank and the carburetor
1
From Japan
On 2015-03-06 15:29:20
According to the explanation of the manufacturer of this hose, in the fact that it may be like it in about six months depending on usage, "In the fact that the hose deteriorated in 6 months, the fuel leaked, I did not notice It was about to be a fire. everyone! Since our manufacturer's poses are problematic in durability, I think that it is better not to use them.
It makes no sense
2
From Japan
On 2014-09-17 13:36:11
Thought and street thing
This review is about item#36711491.
Piping from two-wheel fuel tank
5
From Japan
On 2014-06-16 22:32:38
Although genuine makes the shape neatly, this is necessary for high curvature piping that breaks with general-purpose oil resistant hose, such as when genuine can not be obtained. As it is still high in price, I would like to express my sincere appreciation to you if you can line up L-shaped hoses with different inner diameters with monotalous marks.
This review is about item#36711482.

Related Products