Buy more than* S$200* and get FREE SHIPPING

Connector

4.17 (6)
...see all>
Product Options
ADD TO CART
Compatible Hose Diameter (phi mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Hose Diameter (phi mm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9.5 Y-type 1PC 1 105-15703 43724003 6.99 SGD
In stock
9.5 T-type 1PC 1 105-15603 43723994 6.99 SGD
In stock
6 T type 1PC 1 105-15601 36711586 3.99 SGD
In stock
8 T type 1PC 1 105-15602 36711595 5.99 SGD
In stock
6 Y type 1PC 1 105-15701 36711604 3.99 SGD
In stock
8 Y type 1PC 1 105-15702 36711613 5.99 SGD
In stock
6 I type 1PC 1 105-15801 36711622 3.99 SGD
In stock
8 I type 1PC 1 105-15802 36711631 3.99 SGD
In stock
6 - 7 L-type 1PC 1 105-16001 36711647 4.99 SGD
In stock
8 L-type 1PC 1 105-16002 36711656 4.99 SGD
In stock
9 - 10 L-type 1PC 1 105-16003 36711665 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Used for fuel branching of 2 cylinder engine
3
From Japan
On 2017-08-01 02:55:18
I felt uneasy looking at the actual thing arrived, but I got another item for Mitsubishi car, but it was similar. The color made me feel unreliable.
This review is about item#36711586.
Used as a joint for fuel hose of motorcycle
3
From Japan
On 2016-09-17 08:22:11
I wanted a little more thickness. I am concerned about durability because it is thin. About half of the selling price is reasonable.
This review is about item#36711631.
Purchased for the establishment of a motorcycle oil line.
5
From Japan
On 2015-11-23 21:11:41
The size was a little difficult to understand, but the product was okay.
This review is about item#36711647.
1 Connection of fuel hose
5
From Japan
On 2015-10-20 17:35:19
We could use strength and finish without problem.
This review is about item#36711586.
Used for connecting motorcycle oil line
4
From Japan
On 2015-06-15 15:30:41
It was inexpensive, it was lightweight but it was very convenient although it was used for connection of oil line not subject to pressure.
This review is about item#36711631.
Boost Connection
5
From Japan
On 2013-12-04 20:35:01
Very good quality
This review is about item#36711586.

Related Products