Buy more than* S$200* and get FREE SHIPPING

Hose Conversion Joints

4.60 (25)
Specification
With clip
...see all>
Product Options
ADD TO CART
Color Dimension (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Dimension (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 4 -> 5 Aluminum 1PC 1 105-15200 36711683 5.99 SGD
In stock
Silver 4 -> 5 Aluminum 1PC 1 105-15214 36711692 5.99 SGD
In stock
Black 5 -> 6 Aluminum 1PC 1 105-15300 36711701 5.99 SGD
In stock
Silver 5 -> 6 Aluminum 1PC 1 105-15314 36711717 5.99 SGD
In stock
Black 5 ->8 Aluminum 1PC 1 105-15400 36711726 5.99 SGD
In stock
Silver 5 ->8 Aluminum 1PC 1 105-15414 36711735 5.99 SGD
In stock
Black 6-> 8 Aluminum 1PC 1 105-15500 36711744 5.99 SGD
In stock
Silver 6-> 8 Aluminum 1PC 1 105-15514 36711753 5.99 SGD
In stock
Black 8 -> 10 Aluminum 1PC 1 105-15900 36711762 6.99 SGD
In stock
Silver 8 -> 10 Aluminum 1PC 1 105-15914 36711771 6.99 SGD
In stock
White 5 -> 6-7 Nylon 1PC 1 105-16101 36711787 5.99 SGD
In stock
White 6-7 -> 8 Nylon 1PC 1 105-16102 36711796 5.99 SGD
In stock
White 6-7 -> 9-10 Nylon 1PC 1 105-16103 36711805 -
Discontinued
[x]
White 8 -> 9-10 Nylon 1PC 1 105-16104 36711814 5.99 SGD
In stock
White 8 -> 12-13 Nylon 1PC 1 105-16105 36711823 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 19
4 star 2
3 star 4
2 star 0
1 star 0
Review Rating: 4.60
25 Customer Reviews
The reviews are automatic translation.
Improvement of fuel piping of automobile (old car), improvement
3
From Japan
On 2018-04-15 10:02:48
Although it is made of aluminum, there is no particular problem, but it is more secure if the insertion part is a little longer. Because it is for motorcycles, it has no choice but to divide it.
This review is about item#36711753.
Automotive fuel piping
3
From Japan
On 2018-04-05 17:38:43
I tried using a fuel pipe to connect different hose diameters. I thought that there was no problem because I used a hose band in combination, but I used it for fuel piping but the insertion part was short and I felt a little unreliable. I think the vacuum air piping combined with the silicon hose is more suitable.
This review is about item#36711744.
Water supply piping application
5
From Japan
On 2017-12-31 14:09:23
It is safe because there is no fear of cracking and not plastic items.
This review is about item#36711753.
Agricultural machinery, heavy machinery maintenance
4
From Japan
On 2017-11-29 17:11:29
Cheap price. 5 mm, 6 mm, 7, 8 mm difference conversion is good. It is difficult to get out when pulling out.
This review is about item#36711735.
Motorcycle maintenance work
3
From Japan
On 2017-10-10 14:49:56
If you are not looking for something like this at the Monotaro brand first, I will purchase it. Because it is a small item, I collect it collectively with other products.
This review is about item#36711753.
Conversion of hose inner diameter
5
From Japan
On 2017-08-08 19:41:29
Aluminum made of alumite finished Finish was also not bad so it was useful in converting inner diameter
This review is about item#36711771.
For hose conversion of gasoline subtank used for cab synchronization
5
From Japan
On 2017-07-17 07:18:55
Since the gasoline subtank hose diameter is 5 mm and the cab side is 8 mm, it is used for conversion. Because it is made of aluminum it is strong and it will not crack easily.
This review is about item#36711726.
Gyro canopy second late
5
From Japan
On 2017-06-01 09:05:55
I used it when diopump diverted. This size is perfect
This review is about item#36711753.
When servicing a motorcycle
4
From Japan
On 2016-09-30 02:34:05
I thought that the joint body was a solid build. It is also good to have a clip for coming off. However, it is somewhat delicate with wire type? I thought.
This review is about item#36711771.
Repair of construction machine, agricultural machinery
5
From Japan
On 2016-08-07 07:24:00
In case the genuine fuel hose has a different diameter, you can respond instantly with a commercially available general purpose hose by using this item. I try to stock several kinds.
This review is about item#36711753.

Related Products