Buy more than* S$200* and get FREE SHIPPING

Waterproof Heat-Shrinkable Tubing

3.50 (8)
Usage
Get tube through into wiring and connect with soldering etc. Heat and shrink the shrinkable tube. With sealing agent, it will be waterproof.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(3PC) 1 304-7033 36711875 3.99 SGD
In stock
1Set(4PC) 1 304-7032 36711866 3.99 SGD
In stock
1Set(3PC) 1 304-7034 36711884 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 2
2 star 1
1 star 1
Review Rating: 3.50
8 Customer Reviews
The reviews are automatic translation.
For outdoor equipment wire treatment
4
From Japan
On 2016-05-31 21:34:31
Since there is only a thin car electric wire in the home center, it is convenient to handle such things. More thicker things, even better if there is a standard scale.
This review is about item#36711884.
Waterproof treatment of wire connection
1
From Japan
On 2016-05-06 21:04:35
It is the same as what we sell at Akihabara in less than 1 m 1,000 yen. Compared to it, it is very expensive. I thought that the length is 20 ㎝ naturally was 20 ㎜.
This review is about item#36711866.
Wiring protection
5
From Japan
On 2016-01-12 16:50:54
I bought it to protect the connection of wiring outside, but it is safe to have waterproofness
This review is about item#36711875.
Insulation waterproofing of the connection part of the yacht and boat.
5
From Japan
On 2015-10-21 09:43:41
It is used for finishing the wiring connection part at a place such as a high place where it can not be accessed immediately. We believe that long-term protection is possible compared to without adhesive. I would be happy if you want a bit more cheap.
This review is about item#36711884.
Car wiring
3
From Japan
On 2015-10-16 21:22:57
Since I had a length of 40 in the item description, I thought it was 40 cm clearly, but I noticed that it reached 40 mm. It is caused by not having sufficiently checked, but if the unit is listed behind the number could be changed to other goods .... This length feels pretty high with this length.
This review is about item#36711884.
For terminal processing of cabtire cable
3
From Japan
On 2014-12-01 18:03:46
I think the goods themselves are good, but the prices do not balance, I think that the selling price is too high for the goods.
This review is about item#36711875.
For your own earphone cable covering
5
From Japan
On 2014-09-13 15:41:45
I thought that price setting was high, but I thought it was a good product when I tried using it firmly. I think I will purchase again if I have the opportunity.
This review is about item#36711875.
wiring
2
From Japan
On 2014-03-06 15:48:18
When I thought that the picture was a sample thing, it really was only about a picture length. Or, the picture is much larger. Since it is really only a little included, if it is a switch exchange or repairing only one place, it may be good to use without cutting it.
This review is about item#36711866.

Related Products