Buy more than* S$200* and get FREE SHIPPING

Horn

3.75 (4)
...see all>
Product Options
ADD TO CART
Specification Sound Pressure Level (dB) Cycle(Hz) Type Color Dimension (mm) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Sound Pressure Level (dB) Cycle(Hz) Type Color Dimension (mm) Compatible Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tone: HIGH 105 (+/-5) 380 Mini Chrome 70 12V vehicles only 1PC 1 304-8241 36711911 14.99 SGD
In stock
Tone: HIGH 105 (+/-5) 380 Standard Black 90 12V vehicles only 1PC 1 304-8252 36711936 23.99 SGD
Shipped after 2018-01-25
Tone: LOW 105 (+/-5) 300 Standard Black 90 12V vehicles only 1PC 1 304-8251 36711927 23.99 SGD
In stock
Tone: LOW 105 (+/-5) 300 Slit Chrome 100 12V vehicles only 1PC 1 304-8231 36711902 24.99 SGD
Shipped after 2018-01-25
- 105(+/-5) 470 Mini Chrome 70 6V vehicles only 1PC 1 304-8242 76109607 15.99 SGD
In stock
- 105(+/-5) 300 Standard Chrome 90 12V vehicles only 1PC 1 304-8253 36711945 23.99 SGD
Shipped after 2018-01-25
- 105(+/-5) 290 Old Black 100 12V vehicles only 1PC 1 304-8221 36711893 23.99 SGD
In stock
- 105(+/-5) 300 Standard Red 90 12V vehicles only 1PC 1 304-8255 36711963 26.99 SGD
Shipped after 2018-01-25
- 105(+/-5) 380 Standard Chrome 90 12V vehicles only 1PC 1 304-8254 36711954 23.99 SGD
Shipped after 2018-01-25
- 105(+/-5) 380 Standard Red 90 12V vehicles only 1PC 1 304-8256 36711972 26.99 SGD
Shipped after 2018-01-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.75
4 Customer Reviews
The reviews are automatic translation.
I installed it in the old car. It was saved because there was for 6V.
5
From Japan
On 2017-09-24 18:49:39
I ordered silver plating. Brilliance is good for preeminent.
This review is about item#76109607.
Replacement parts for two-wheel vehicle inspection and maintenance
2
From Japan
On 2015-10-14 00:04:04
It may be because the battery is weak, but I feel that the volume of the horn is small.
This review is about item#36711911.
Mounting on bike harley
3
From Japan
On 2013-04-09 07:50:10
The shape is good, but the sound of the horn is not good!
This review is about item#36711936.
Used for tractor
5
From Japan
On 2013-03-04 18:09:01
Since it is a tractor, it is OK if you use the previous one for the mounting bracket. It was cheap.
This review is about item#36711911.

Related Products