Buy more than* S$200* and get FREE SHIPPING

Saddle 664

4.50 (24)
Weight (g)
750
Dimension (mm)
(depth x width x thickness) 240 x 205 x 65
Material
Resin, steel
Accessories
Tower
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Brown 1PC 1 664 36712015 -
Discontinued
[x]
Gray 1PC 1 664 36712024 -
Discontinued
[x]
Black 1PC 1 664 36712033 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 19
4 star 2
3 star 1
2 star 0
1 star 2
Review Rating: 4.50
24 Customer Reviews
The reviews are automatic translation.
Used for shopping bicycles
5
From Japan
On 2016-01-10 15:42:55
I bought it because it has good cushioning properties.
This review is about item#36712024.
Saddle change of torn bicycle
3
From Japan
On 2015-10-16 21:50:31
It is good for cheap price, but comfort is one more. Although it is not particularly broken, I feel uneasy about durability (strength) as we apply a little force. I just feel it in my hands.
This review is about item#36712015.
For bicycles
5
From Japan
On 2015-03-15 20:07:18
It was easy to exchange. It is used only for short distances, but there is no problem with comfort.
This review is about item#36712033.
Exchange
1
From Japan
On 2015-02-02 00:22:22
When I tried to install it, the plating of the resin protector flew partially, and I noticed that almost half of the white resin surface was exposed. Although it is not problematic in terms of functioning, it seems that the appearance is noticeably conspicuous, so it took off to paint. It is unknown whether deterioration of plating is early or defective, but its quality and understanding.
This review is about item#36712033.
Children's bicycle
5
From Japan
On 2014-11-29 11:56:06
It is quite solid and we have no problem at the moment It is best not to break because it is used for daily commuting.
This review is about item#36712024.
Exchange
1
From Japan
On 2014-08-10 10:50:34
There are lots of cracks on the surface without using a year. Typical products made in China. Despite the fact that storage was not wet with rain and was covered with vinyl in the sunshine, the worst. The old saddle could be used for ten years.
This review is about item#36712015.
Replacement
4
From Japan
On 2014-06-21 14:05:12
The guard part which I thought as iron was plastic It might be good with this because there is no problem with plastic and it is rust if it thinks well
This review is about item#36712015.
Mounted on a child's bicycle
5
From Japan
On 2014-05-30 13:45:05
Since the bottom was broken one side in the former state and it was in a collapsed state, it was replaced. It was an easy replacement by loosening the bolt and replacing the saddle. The seat surface is solid for a while.
This review is about item#36712024.
Replacing a broken saddle
5
From Japan
On 2014-03-25 03:52:01
While standing up stands, getting over the stairs and moving in crowded bicycle parks, we often raise the bicycle by touching the back of the saddle, but in ordinary saddles it gradually deforms from the base of the spring part and cracks I will. This product is encouraging because the reinforcing plate is contained in the part where the hand is put on. It is likely to be used for a long time.
This review is about item#36712015.
For replacement
5
From Japan
On 2013-06-22 08:01:58
One year use repo. Purchased last May. Weight 70 kg, 6 days a week, round trip 13 km, rainy parking. Just a whole year, the surface begins to crack, so that rainwater seeps. Almost no sapi has appeared. The handle behind the saddle is very convenient. There are also cushions. Because of that, damage may accumulate easily on the surface fabric, which may lead to cracks. Saddles with more cheap cushions are more durable than surface dough. Gashigashi For those who run in, durability is somewhat dissatisfied. If it is divisible as consumables of one or two years, it is highly recommended.