Buy more than* S$200* and get FREE SHIPPING

Unicycle Saddle

3.00 (1)
Purpose
For wheelbarrow seat, Unicycle seat, For wheelbarrow seat
Weight (g)
750, 750
Color
black, Black
Dimension (mm)
(Before and after x width x thickness) 260x130x50, (post diameter) phi22.2x210, (Thickness x width x front and back) 260x130x50, (post diameter) phi22.2x210
Material
Resin, steel, Resin, steel
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 202U 36712121 31.62 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Replace with a broken saddle
3
From Japan
On 2016-10-13 11:28:46
I purchased it because the unicycle saddle I used was broken. It seems that it takes time to get used to because children say it is hard to get on because the shape is different from the previous one, but I am satisfied so far because I was cheaper than repairing.
This review is about item#36712121.

Related Products