Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Beach Bike Saddle

4.67 (3)
Weight (g)
1250, 1250
Color
black, Black
Dimension (mm)
(Before and after x width x thickness) 260x250x145, (X width x thickness before and after) 260x250x145
Material
Resin, steel, Resin, steel
Accessories
Oar, Tower
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 8004 36712137 31.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Relaxed wide
5
From Japan
On 2017-09-22 17:15:13
I am saved because my body is big Recommended for low back pain measures I tried to catch the second hand at Yahoo auction, but considering shipping costs After all, new goods and prices are slightly different, and things are much better Also, if you need it, buy a new one without hesitation
This review is about item#36712137.
Saddle change
5
From Japan
On 2016-05-23 17:54:54
The saddle which was originally attached is a sports type and it hurts when it rides for a long time, it changed to this slightly wide saddle. feel well.
This review is about item#36712137.
When going shopping
4
From Japan
On 2013-10-13 11:38:30
It is durable, it feels like it will last long and firm. On the other hand, it seems that it will take some time for the cushion to be stiff and to become familiar.
This review is about item#36712137.

Related Products