MTB Saddle
(32)
Feature
* Products that meet your criteria are shown in
table below.
Weight (g) 500, 500
Color black, Black
Dimension (mm) (Before and after x width x thickness) 270x160x80, (depth x width x thickness) 270 x 160 x 80
Material Resin, steel, Resin, steel
Accessories Oar, Tower
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
21
4 star
5
3 star
1
2 star
4
1 star
1
Review Rating:
32 Customer Reviews
The reviews are automatic translation.
Exchange to a new saddle
From Japan
On 2018-01-23 18:22:31
The exchange is easy and I want a cospa good but accent of the design.
Bicycle repair
From Japan
On 2017-05-18 10:12:04
I tried putting on Mamari Chari, but it is hard anyway. It's for those who are robust and those who squat without scorching.
maintenance
From Japan
On 2016-10-03 09:39:45
It was good that it was cheap. I also want to purchase.
Replacing old saddle
From Japan
On 2016-06-17 14:47:33
The saddle seat was torn, so I found it cheaply if I was looking for it. The format was slightly different, but once you removed the parts, it was easy to replace. (I do not know the formal name of the form.The pole was fixed type directly.)
Children's bicycle
From Japan
On 2016-06-08 18:22:48
It is a necessary and sufficient commodity over the price.
For repairing MTB
From Japan
On 2016-01-15 18:02:10
Consuming it is cheap and saved
For repairing MTB
From Japan
On 2016-01-15 17:56:45
Consuming it is cheap and saved
Exchange
From Japan
On 2015-12-15 11:33:31
Purchase is broken so far. It is enough for everyday use. Affordable, thank you very much.
For repair
From Japan
On 2015-10-31 09:23:11
The child's bicycle saddle cracked, so I was looking for cheap one. I say that it is a bit hard but easy to get on.
repair
From Japan
On 2015-09-09 14:40:20
cheap
Customers Who Bought This Item Also Bought
<<
OG (Osaka Gear Manufacturing)
>>
Related Products
Top