Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

CTB Saddle

4.64 (14)
Processing
enamel, Enamel
Weight (g)
500, 500
Color
black, Black
Dimension (mm)
(Before and after x width x thickness) 240x140x70, (post diameter) phi25.4x200, (Thickness x width x front and back) 240x140x70, (post diameter) phi25.4x200
Material
Resin, steel, Resin, steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 6520 36712173 24.99 SGD
Shipped after 2018-07-19
ADD TO CART
Customer Reviews
5 star 10
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.64
14 Customer Reviews
The reviews are automatic translation.
Children's bicycle saddle change
5
From Japan
On 2018-01-04 07:25:21
Child bicycle senior of elementary school lower grade was replaced because it was damaged. Just changing the saddle makes it a new bicycle to make a mistake. Quality is also sufficient.
This review is about item#36712173.
Bicycle maintenance
5
From Japan
On 2017-12-05 22:59:09
I used it for 22 inch MTB for children. It was just right size. Edging of the back chrome plating, gloss of the sheet enamel is good.
This review is about item#36712173.
Children's bicycle
5
From Japan
On 2017-12-01 09:47:18
The child 's mountain bike saddle has torn. This is enough because genuine products are very expensive.
This review is about item#36712173.
For repair
5
From Japan
On 2016-10-17 14:22:20
I used it for repairing a child car, but I used it for a year, it has gloss and durability. I regret not being a toy.
This review is about item#36712173.
Children's bicycle saddle change
4
From Japan
On 2016-08-07 16:12:55
It looks shiny and received by children, price was cheap and received by parents.
This review is about item#36712173.
I will use it when sitting by bicycle
5
From Japan
On 2016-05-01 19:09:25
It is shiny and likes children.
This review is about item#36712173.
Painful saddle change
5
From Japan
On 2015-08-13 17:32:53
I used it for the saddle exchange of the bicycle of elementary school student. It was a saddle cover and I was using it as a teacher, but the child was delighted with the refreshing saddle.
This review is about item#36712173.
Saddle change of secondhand bicycle for children
5
From Japan
On 2015-05-18 21:07:02
I got a bicycle for children, but cracks were in the saddle, so I exchanged it. I put it on a 18-inch bicycle, I did not feel any discomfort. It shines shiny and is pretty cool. It was good to change.
This review is about item#36712173.
Because the existing product was broken so that
5
From Japan
On 2015-04-20 23:32:00
I bought it for the exchange of a child's bicycle. Especially, it was able to be exchanged without any problem. The quality of the product was suitable for the price and was not particularly problematic.
This review is about item#36712173.
Children's MTB replacement saddle
3
From Japan
On 2015-03-12 14:29:49
It is an impression that it is a little big for kids (20 inches). Sitting comfort is good, at this price this product is satisfactory.
This review is about item#36712173.

Related Products