Buy more than* S$200* and get FREE SHIPPING

Comfort Gel Saddle

4.06 (18)
Weight (g)
600, 600
Color
Black / Silver, Black/Silver
Dimension (mm)
(Before and after x width x thickness) 250x180x100, (depth x width x thickness) 250 x 180 x 100
Material
Resin, steel, Resin, steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 6870 36712252 34.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 9
4 star 5
3 star 0
2 star 4
1 star 0
Review Rating: 4.06
18 Customer Reviews
The reviews are automatic translation.
Used for MTB
4
From Japan
On 2018-02-13 20:32:52
I am satisfied with just good shape. For MTB there are few wide things so I found something good.
This review is about item#36712252.
Bicycle maintenance
2
From Japan
On 2017-12-28 19:55:18
Although it was a pretty soft impression in item description, it is harder than I thought. If it becomes useless, there will be no discomfort.
This review is about item#36712252.
Sheet change of MTB style folding bicycle
5
From Japan
On 2017-12-06 17:36:48
The seat of the MTB style folding bicycle is hard and spicy, so I decided to exchange it. Design is also good. Riding comfort is also the best.
This review is about item#36712252.
cycling
5
From Japan
On 2017-11-29 18:21:04
I bought it for my wife's cross bike. Both saddle width and cushioning are satisfying things!
This review is about item#36712252.
Exchange with the saddle that was attached at the time of purchase
5
From Japan
On 2017-06-02 21:17:35
I bought it by measures against vibration transmitted to the buttocks of a 20-inch electric bicycle. Looks are also good. Although it is comfortable to use, the ruggedness that is transmitted from the road surface of rough asphalt has decreased. It is a nice feeling because the seat surface is made of cloth. I am very satisfied.
This review is about item#36712252.
Exchange
5
From Japan
On 2017-02-03 15:58:12
It is comfortable to sit on and is safe with reflective material. It is favorite.
This review is about item#36712252.
Sheet deterioration
5
From Japan
On 2016-10-08 10:19:54
Appearance and color are cool. The pain of the butt is also satisfied differently than before. I definitely recommend it to everyone.
This review is about item#36712252.
Exchange of saddle
2
From Japan
On 2016-03-26 09:28:30
The surface material was not clearly understood by photography. I think that it gets wet in the rain.
This review is about item#36712252.
On the saddle
4
From Japan
On 2016-01-13 20:54:40
Since the top is cloth, wearing and wearing out is unavoidable as a lifetime. Because it is cheap, repeat.
This review is about item#36712252.
MTB saddle
2
From Japan
On 2015-06-25 00:39:20
Riding comfort is not bad, but pushing by hand, there is no feeling that there is a gel at all, so it was completely different from the impression received from the product name and explanation display. I would like to return it if possible.
This review is about item#36712252.

Related Products