Buy more than* S$200* and get FREE SHIPPING

Terry Saddle 6050

4.25 (12)
Weight (g)
750, 750
Color
Brown (two-tone), Brown (two-tone)
Dimension (mm)
(Before and after x width x thickness) 240x200x110, (X width x thickness before and after) 240x200x110
Material
Resin, steel, Resin, steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 6050 36712261 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 2
2 star 1
1 star 0
Review Rating: 4.25
12 Customer Reviews
The reviews are automatic translation.
Bicycle dress up
5
From Japan
On 2017-10-03 12:59:27
We customize Bridgestone Alberto as a retro style. For our purpose, it is fashionable and the best dish. The ride comfort is also good.
This review is about item#36712261.
Use by bicycle
4
From Japan
On 2017-09-21 19:18:27
There is a feeling of luxury, but the feeling of comfort is slightly hard. I wonder if it is a bit hard for Mamachari.
This review is about item#36712261.
Exchange
3
From Japan
On 2017-05-20 22:04:55
I was told that I exchanged it for my child's school attendance but I am disappointed that it is said that I do not like it and it is kept in the warehouse. The thing is fine.
This review is about item#36712261.
bicycle
4
From Japan
On 2016-11-28 15:31:37
I was here when I was looking for objects of the same shape as the ones I was using, it is just chott hard. You may be familiar with it while using it.
This review is about item#36712261.
bicycle
5
From Japan
On 2016-10-07 14:09:03
Existing items deteriorated and replaced. I tried to buy a cover but decided to purchase it. Sitting comfort is also very satisfying
This review is about item#36712261.
Saddle change for two bicycles usually
5
From Japan
On 2016-08-24 22:29:40
Three times are exchanged, but I like it quite a bit, even in rainy days, rust is not conspicuous, and 5 years can be used normally unless you are concerned about fading, cushioning and size are also good, the back side is firmly I made it, I will purchase again
This review is about item#36712261.
J Bicycle parts replacement
2
From Japan
On 2015-04-24 16:55:21
The seat surface is slippery. It does not become a stable position when rowing
This review is about item#36712261.
Bicycle parts replacement
5
From Japan
On 2015-03-19 23:27:50
It is excellent in cost performance. I think the design is also good.
This review is about item#36712261.
Saddle change of bicycle
3
From Japan
On 2014-05-18 21:14:22
Suspension is useful, so there is not much that the vibration of the road surface is transmitted. However, the material of the saddle itself is quite solid. It may be slightly disappointing if you are expecting ride comfort because the material of the saddle is too hard not too soft on recent bikes. But, design and strength are good.
This review is about item#36712261.
I wore it on my favorite car.
5
From Japan
On 2014-05-06 14:00:08
Sitting comfort was a perfect score.
This review is about item#36712261.

Related Products