Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Fanny Case

3.50 (2)
Dimensions (Width W x Depth D x Height H) (mm)
About 137x81x70
Material
Polypropylene
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 WC-135 36712383 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Carpentry work
2
From Japan
On 2016-05-23 15:28:51
Although I purchased it with a case, I lost the lid and the stopping part got lost quickly. I would like to purchase again if I can make the parts part firmer a little more.
Ingestion of screws and the like
5
From Japan
On 2014-01-27 17:13:10
It is very convenient when used in combination with the unit case (UC - 6 W) ... but it is fragile by impact, the parts of the lock are easy to come off the main body, in addition the lid is attached to the unit case (when moving by car) There are a lot of times when the sky is scattered inside ... There are many things you need to be careful with and use ... but it's still useful because it's so useful.
This review is about item#36712383.

Related Products