Buy more than* S$200* and get FREE SHIPPING

Aluminum Case

4.20 (5)
Dimensions (Width x Depth x Height) (cm)
(Outside)41.5 x 29 x 10, (inside) 39 x 25 x 8.5
Weight (kg)
About 1.87
Material
Aluminum / epoxy powder coating
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AM-10 36712392 49.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Manifold case
5
From Japan
On 2017-01-06 18:35:07
The secondhold case of air conditioning tool maker broke about 2 times and I was looking for something good case. I will use it, but I think that it can be used for a long time.
This review is about item#36712392.
Machine assembly adjustment
4
From Japan
On 2016-07-19 11:35:34
It is still better if there is a case that can be stored in the tool box
This review is about item#36712392.
Electric drill case
4
From Japan
On 2016-05-13 15:03:20
Perfectly fit
This review is about item#36712392.
A4 size document
4
From Japan
On 2016-04-07 16:22:16
I wish there was a belt attachment so that the contents could be fixed if there was a partition
This review is about item#36712392.
Expensive measuring instruments etc are stored. I purchased it because the size was just right.
4
From Japan
On 2013-12-19 13:38:54
Despite being inexpensive, making can be secure and secure. It also looks stylish. I want you to increase the size a bit more. (The same size often exists in other manufacturers as well)
This review is about item#36712392.

Related Products