Buy more than* S$200* and get FREE SHIPPING

Aluminum Case

3.25 (4)
Dimensions (Width x Depth x Height) (cm)
(Outside)47 x 35.5 x 10, (inside) 44 x 31 x 13
Weight (kg)
About 3.29
Material
Aluminum / epoxy powder coating
TRUSCO Part Number
325-6308
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AM-15 36712426 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 2
1 star 0
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
For carrying tools for electric machinery
4
From Japan
On 2015-07-28 15:14:32
It was a level that I was expecting cheap price. The upper tooling insert does not fit the shape (this is the convenience of this.) Fixing hardware will get in the way if you remove it. Also, since it is impossible to adjust the distance between the tool insert and the outer shell of the case, the clearance is too large and the tool of the tool insertion does not stabilize. I think that tool insertion is optional.
This review is about item#36712426.
As a tool holder
5
From Japan
On 2015-02-23 19:55:13
Odor who purchased at a store previously was stiff, but this time there was not such a thing at all this time. Did you change the type of adhesive?
This review is about item#36712426.
As a tool
2
From Japan
On 2013-07-26 13:27:20
Aluminum case is slightly heavier than surprisingly bigger than it looks
This review is about item#36712426.
Purchase for the purpose of using as a tool box
2
From Japan
On 2013-07-25 11:20:32
It might be nice to carry something like electric drill, but we are putting it in a tool box with roses such as our Piren, spanner, flyer, monkey. There was a partition board that can partition by yourself in any place, but I am dissatisfied with this. 1. The strength of the partition plate is weak. 2. The length of the partition plate is short. 3. The height of the partition plate is low. About carrying 1 It becomes messed up when opening the tool box. Of course I have taken off the partition board. It is not possible to divide it horizontally for being able to adjust it for myself by itself. The tool moves from the place where it stuck about 3 to another enclosure part.
This review is about item#36712426.

Related Products