Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Aluminum Case

4.00 (1)
Dimensions (Width x Depth x Height) (cm)
(Outside the)37.5 x 24 x 26.5, (inside) 35 x 21 x 13 (inner tray, height 9.8)
Weight (kg)
About 3.2
Material
Aluminum/epoxy powder coating(coatng material), ABS resin (removable tray)
TRUSCO Part Number
325-6332
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AM-37WT 36712444 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
As a work tool box
4
From Japan
On 2015-04-22 14:44:57
Although there is nothing to say if there is a wider tray space, general usability seems to be good.
This review is about item#36712444.

Related Products