Buy more than* S$200* and get FREE SHIPPING

Aluminum Case

4.75 (4)
Dimensions (Width x Depth x Height) (cm)
(Outside the)37.5 x 24 x 26.5, (inside)34.5 x 20.5 x 21.5
Weight (kg)
About 2.3
Material
Aluminum / epoxy powder coating
TRUSCO Part Number
410-0743
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AM-37T 36712453 83.76 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Storage of measuring instruments
5
From Japan
On 2017-11-01 10:36:11
I was able to move the partition board and store it with just good size!
This review is about item#36712453.
Used to carry precision instruments (self-registered pressure gauge)
5
From Japan
On 2013-10-15 13:12:13
Because it is lightweight and rugged, it is very suitable for carrying precision instruments (self-registered pressure gauge). Although it is often used outdoors, it seems that there are almost no breaks or breaks due to tough construction. Also, it was cheaper than other companies, so I bought it.
This review is about item#36712453.
Hobby Radio Control Airplane Transmitter For other storage
4
From Japan
On 2013-09-24 22:28:04
I received it the next day after placing an order. Due to the storage dimension, size is a motivation for purchasing. I pick up the items (other sizes) in the home center and check the actual things, so the texture etc. are as expected and there is no particular problem. Of course the dimensions are very satisfied. The sponge of the interior (lower side) was easy to peel off, and it was repaired with adhesive. We can compare various items on the PC screen in a huge manner, we will reuse it as we arrive the next day of the order date.
This review is about item#36712453.
Management of measuring instruments
5
From Japan
On 2013-04-04 15:52:59
I think that it is lightweight and strong
This review is about item#36712453.

Related Products