Buy more than* S$200* and get FREE SHIPPING

Aluminum Case

4.33 (3)
Dimensions (Width x Depth x Height) (cm)
(Outside)36 x 20 x 16, (inside) 34 x 16.5 x 13
Weight (kg)
About 1.63
Material
Aluminum / epoxy powder coating (coating material), polypropylene (inner tray)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AM-35T 36712462 61.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Electrical work, storage of charging tools and their advanced equipment
4
From Japan
On 2017-10-18 07:26:27
I also use it for the seat, it is surprisingly sturdy. The storage space was also larger than I wanted to think.
This review is about item#36712462.
Used for receiving power receiving driver equipment and advanced equipment
4
From Japan
On 2017-10-10 18:14:34
It was strong for the price, I used it for the buttocks when sitting other than the storage box. It did not hurt my back and it was very convenient.
This review is about item#36712462.
Case where gas detector is inserted
5
From Japan
On 2016-10-18 17:36:56
The case recommended by the manufacturer is also Iris' s, but this is just right size as this is more oblong. It's a nice feeling without moving, as it's holding the cushion material in the top and the bottom inside.
This review is about item#36712462.

Related Products