Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Aluminum Case

4.67 (3)
Dimensions (Width x Depth x Height) (cm)
(Outside the)44 x 23.5 x 22, (inside)42.5 x 20 x 19
Weight (kg)
About 2.3
Material
Aluminum / epoxy powder coating (coating material), polypropylene (inner tray)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AM-45T 36712471 70.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Storage of video camera
5
From Japan
On 2016-02-09 23:00:34
It was polite construction, it is satisfactory.
This review is about item#36712471.
Used to insert audio software such as cassette.
4
From Japan
On 2014-10-15 14:44:09
It is light and its capacity is also tapered. It is quite a good thing at a reasonable price.
This review is about item#36712471.
Measuring tool, transport of tools etc.
5
From Japan
On 2013-11-20 23:22:36
Even long-distance movement (airplane etc.), the case and contents could be carried without breaking. I think that you can use it with confidence.
This review is about item#36712471.

Related Products