Buy more than* S$200* and get FREE SHIPPING

Aluminum Case

4.00 (1)
Dimensions (Width x Depth x Height) (cm)
(Outside the)19 x 17.5 x 19.5, (inside)17 x 13.5 x 16
Weight (kg)
About 0.95
Material
Aluminum / epoxy powder coating
TRUSCO Part Number
410-0689
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AM-19CD 36712487 44.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Tool holder
4
From Japan
On 2016-12-18 21:13:01
Light, durable and easy to use. There is a sense of quality with a beautiful finish.
This review is about item#36712487.

Related Products