Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Aluminum Case

5.00 (2)
Dimensions (Width x Depth x Height) (cm)
(Outside)34.5 x 17.5 x 19.5, (inside) 32.5 x 13.5 x 16
Weight (kg)
About 1.4
Material
Aluminum / epoxy powder coating
TRUSCO Part Number
410-0697
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AM-34CD 36712496 51.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Transport of small tools
5
From Japan
On 2015-07-26 14:57:23
It is almost satisfactory size, no problem.
This review is about item#36712496.
Storage for carrying the battery
5
From Japan
On 2014-09-11 00:26:05
There was no peeling off of the lining, the case was solid making, it was the best to put the battery and carry.
This review is about item#36712496.

Related Products