Buy more than* S$200* and get FREE SHIPPING

Slide Pack FBW2560XR

3.50 (2)
Purpose
Suitable for the slide portion of light load Copier, tool cabinet, cabinet of various types of electronic equipment, vending machine, slide cover of the machine tool, cash register, curtain wall etc.
...see all>
Product Options
ADD TO CART
Weight (g) Material (Body) Stroke (mm) Maximum Allowable Load (N) Dimensions L0 (mm) Material (stopper) Dimensions N1(mm) Dimension G(mm) Material (ball) Material (case) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Material (Body) Stroke (mm) Maximum Allowable Load (N) Dimensions L0 (mm) Material (stopper) Dimensions N1(mm) Dimension G(mm) Material (ball) Material (case) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - 1Set 1 FBW2560XR+240L 36717877 50.99 SGD
In stock
(Slide Rail)70,(Slide)70 (Slide rail mounting plate) SUS304 88 (Pa)590,(Pb)150,(Pc)70 160 SUS430+NBR 1 40 SUS440C (Ball Case) SPCE 3 1Set 1 FBW2560XR+160L 36717861 47.99 SGD
In stock
(Slide Rail)140,(Slide)70 (Slide rail mounting plate) SUS304 248 (Pa)590,(Pb)150,(Pc)70 320 SUS430+NBR 3 40 SUS440C (Ball Case) SPCE 3 1Set 1 FBW2560XR+320L 36717886 55.99 SGD
In stock
(Slide Rail)540,(Slide)70 (Slide rail mounting plate) SUS304 1128 (Pa)590,(Pb)150,(Pc)70 1200 SUS430+NBR 14 40 SUS440C (Ball Case) SPCE 3 1Set 1 FBW2560XR+1200L 36717983 109.99 SGD
Shipped after 2018-01-24
(Slide Rail)290,(Slide)70 (Slide rail mounting plate) SUS304 568 (Pa)590,(Pb)150,(Pc)70 640 SUS430+NBR 7 40 SUS440C (Ball Case) SPCE 3 1Set 1 FBW2560XR+640L 36717922 76.99 SGD
In stock
(Slide Rail)360,(Slide)70 (Slide rail mounting plate) SUS304 728 (Pa)590,(Pb)150,(Pc)70 800 SUS430+NBR 9 40 SUS440C (Ball Case) SPCE 3 1Set 1 FBW2560XR+800L 36717947 84.99 SGD
Shipped after 2018-01-24
(Slide Rail)390,(Slide)70 (Slide rail mounting plate) SUS304 808 (Pa)590,(Pb)150,(Pc)70 880 SUS430+NBR 10 40 SUS440C (Ball Case) SPCE 3 1Set 1 FBW2560XR+880L 36717956 84.99 SGD
In stock
(Slide Rail)460,(Slide)70 (Slide rail mounting plate) SUS304 968 (Pa)590,(Pb)150,(Pc)70 1040 SUS430+NBR 12 40 SUS440C (Ball Case) SPCE 3 1Set 1 FBW2560XR+1040L 36717974 169.99 SGD
Shipped after 2018-01-24
(Slide Rail)210,(Slide)70 (Slide rail mounting plate) SUS304 408 (Pa)590,(Pb)150,(Pc)70 480 SUS430+NBR 5 40 SUS440C (Ball Case) SPCE 3 1Set 1 FBW2560XR+480L 36717904 64.99 SGD
Shipped after 2018-01-22
(Slide Rail)180,(Slide)70 (Slide rail mounting plate) SUS304 328 (Pa)590,(Pb)150,(Pc)70 400 SUS430+NBR 4 40 SUS440C (Ball Case) SPCE 3 1Set 1 FBW2560XR+400L 36717895 60.99 SGD
Shipped after 2018-01-22
(Slide Rail)430,(Slide)70 (Slide rail mounting plate) SUS304 888 (Pa)590,(Pb)150,(Pc)70 960 SUS430+NBR 11 40 SUS440C (Ball Case) SPCE 3 1Set 1 FBW2560XR+960L 36717965 98.99 SGD
Shipped after 2018-01-24
(Slide Rail)320,(Slide)70 (Slide rail mounting plate) SUS304 648 (Pa)590,(Pb)150,(Pc)70 720 SUS430+NBR 8 40 SUS440C (Ball Case) SPCE 3 1Set 1 FBW2560XR+720L 36717931 79.99 SGD
Shipped after 2018-01-24
(Slide rails) 250, (slider) 70 (Slide rails, mounting plate) SUS304 488 (Pa)590, (Pb)150, (Pc)70 560 SUS430+NBR 6 40 SUS440C (Ball case) SPCE 3 1Set 1 FBW2560XR+560L 36717913 67.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Used for positioning parts
4
From Japan
On 2017-09-21 15:02:54
I thought that it was all stain, but since the cage of the ball bearing was not stainless steel, I am worried about it as a part to be used in the boat. Other than that, it is perfect for performance. Is not it possible to make a stainless steel cage?
This review is about item#36717913.
For prototype assembly
3
From Japan
On 2016-01-28 15:32:51
It was possible to use without a big problem.
This review is about item#36717922.

Related Products