Buy more than* S$200* and get FREE SHIPPING

Slide Pack FBW2560XR

Purpose
For the slide portion of light load such as copier, tool cabinet, cabinets for various electronic equipments, vending machine, slide cover of machine tool, cash register, and curtain wall.
Material (stopper)
SUS430+NBR
Dimension G(mm)
40
Material (ball)
SUS440C
Material (case)
(Ball Case) SPCE
Dimensions B (mm)
5.5
Material (Seal)
NBR
Material (Body)
(Slide rail mounting plate) SUS304
...see all>
Product Options
ADD TO CART
Maximum Allowable Load (N) Dimensions L0 (mm) Dimensions N1(mm) Weight (g) Stroke (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Allowable Load (N) Dimensions L0 (mm) Dimensions N1(mm) Weight (g) Stroke (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Pa)590,(Pb)150,(Pc)70 1200 14 (Slide Rail)540,(Slide)70 1123 *[No return] You cannot return this product. For details, see FAQ. 1Set 1 FBW2560XRUU+1200L 36718114 109.99 SGD
Shipped after 2018-01-30
(Pa)590,(Pb)150,(Pc)70 320 3 (Slide Rail)140,(Slide)70 243   1Set 1 FBW2560XRUU+320L 36718017 68.99 SGD
Shipped after 2018-01-26
(Pa)590,(Pb)150,(Pc)70 560 6 (Slide Rail)250,(Slide)70 483   1Set 1 FBW2560XRUU+560L 36718044 77.99 SGD
Shipped after 2018-01-26
(Pa)590,(Pb)150,(Pc)70 640 7 (Slide Rail)290,(Slide)70 563   1Set 1 FBW2560XRUU+640L 36718053 81.99 SGD
Shipped after 2018-01-30
(Pa)590,(Pb)150,(Pc)70 1040 12 (Slide Rail)460,(Slide)70 963 *[No return] You cannot return this product. For details, see FAQ. 1Set 1 FBW2560XRUU+1040L 36718105 95.99 SGD
Shipped after 2018-01-30
(Pa)590,(Pb)150,(Pc)70 240 2 (Slide Rail)110,(Slide)70 163 *[No return] You cannot return this product. For details, see FAQ. 1Set 1 FBW2560XRUU+240L 36718001 57.99 SGD
Shipped after 2018-01-26
(Pa)590,(Pb)150,(Pc)70 480 5 (Slide Rail)210,(Slide)70 403   1Set 1 FBW2560XRUU+480L 36718035 72.99 SGD
Shipped after 2018-01-26
(Pa)590,(Pb)150,(Pc)70 720 8 (Slide Rail)320,(Slide)70 643   1Set 1 FBW2560XRUU+720L 36718062 86.99 SGD
Shipped after 2018-01-26
(Pa)590,(Pb)150,(Pc)70 960 11 (Slide Rail)430,(Slide)70 883 *[No return] You cannot return this product. For details, see FAQ. 1Set 1 FBW2560XRUU+960L 36718096 94.99 SGD
Shipped after 2018-01-30
(Pa)590, (Pb)150, (Pc)70 400 4 (Slide rail) 180, (slider) 70 323   1Set 1 FBW2560XRUU+400L 36718026 67.99 SGD
Shipped after 2018-01-26
(Pa)590,(Pb)150,(Pc)70 160 1 (Slide Rail)70,(Slide)70 83 *[No return] You cannot return this product. For details, see FAQ. 1Set 1 FBW2560XRUU+160L 36717992 55.99 SGD
Shipped after 2018-01-26
(Pa)590,(Pb)150,(Pc)70 800 9 (Slide Rail)360,(Slide)70 723   1Set 1 FBW2560XRUU+800L 36718071 91.99 SGD
Shipped after 2018-01-29
(Pa)590,(Pb)150,(Pc)70 880 10 (Slide Rail)390,(Slide)70 803 *[No return] You cannot return this product. For details, see FAQ. 1Set 1 FBW2560XRUU+880L 36718087 90.99 SGD
Shipped after 2018-01-30
ADD TO CART

Related Products