Buy more than* S$200* and get FREE SHIPPING

Slide Pack FBW3590XR Form With Seal

Material (stopper)
SUS304+NBR
Material (ball)
SUS440C
Material (case)
(Ball case) SPCE
Dimensions B (mm)
2.5
Material (Seal)
NBR
...see all>
Product Options
ADD TO CART
Dimension G(mm) Weight (g) Material (Body) Stroke (mm) Maximum Allowable Load (N) Dimensions L0 (mm) Dimensions N1(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension G(mm) Weight (g) Material (Body) Stroke (mm) Maximum Allowable Load (N) Dimensions L0 (mm) Dimensions N1(mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 (Slide rail) 1090, (slider) 250 (Slide rail mounting plate) SUS304 1095 (Pa)880, (Pb)200, (Pc)100 1200 11   1Set 1 FBW3590XRUU+1200L 36718674 129.99 SGD
Shipped after 2018-04-26
50 (Slide Rail)380,(Slide)250 (Slide rail mounting plate) SUS304 295 (Pa)880,(Pb)200,(Pc)100 400 3   1Set 1 FBW3590XRUU+400L 36718561 72.99 SGD
Shipped after 2018-04-27
25 (Slide Rail)420,(Slide)250 (Slide rail mounting plate) SUS304 345 (Pa)880,(Pb)200,(Pc)100 450 4 *[No return] You cannot return this product. For details, see FAQ. 1Set 1 FBW3590XRUU+450L 36718577 71.99 SGD
In stock
50 (Slide Rail)850,(Slide)250 (Slide rail mounting plate) SUS304 795 (Pa)880,(Pb)200,(Pc)100 900 8 *[No return] You cannot return this product. For details, see FAQ. 1Set 1 FBW3590XRUU+900L 36718656 99.99 SGD
In stock
50 (Slide Rail)470,(Slide)250 (Slide rail mounting plate) SUS304 395 (Pa)880,(Pb)200,(Pc)100 500 4   1Set 1 FBW3590XRUU+500L 36718586 76.99 SGD
In stock
50 (Slide Rail)650,(Slide)250 (Slide rail mounting plate) SUS304 595 (Pa)880,(Pb)200,(Pc)100 700 6   1Set 1 FBW3590XRUU+700L 36718622 91.99 SGD
Shipped after 2018-04-26
25 (Slide Rail)330,(Slide)250 (Slide rail mounting plate) SUS304 245 (Pa)880,(Pb)200,(Pc)100 350 3   1Set 1 FBW3590XRUU+350L 36718552 67.99 SGD
Shipped after 2018-04-26
25 (Slide Rail)520,(Slide)250 (Slide rail mounting plate) SUS304 445 (Pa)880,(Pb)200,(Pc)100 550 5 *[No return] You cannot return this product. For details, see FAQ. 1Set 1 FBW3590XRUU+550L 36718595 72.99 SGD
Shipped after 2018-04-26
50 (Slide Rail)560,(Slide)250 (Slide rail mounting plate) SUS304 495 (Pa)880,(Pb)200,(Pc)100 600 5   1Set 1 FBW3590XRUU+600L 36718604 83.99 SGD
In stock
50 (Slide Rail)930,(Slide)250 (Slide rail mounting plate) SUS304 895 (Pa)880,(Pb)200,(Pc)100 1000 9   1Set 1 FBW3590XRUU+1000L 36718665 119.99 SGD
In stock
50 (Slide Rail)1410,(Slide)250 (Slide rail mounting plate) SUS304 1395 (Pa)880,(Pb)200,(Pc)100 1500 14 *[No return] You cannot return this product. For details, see FAQ. 1Set 1 FBW3590XRUU+1500L 36718683 189.99 SGD
Shipped after 2018-04-26
25 (Slide Rail)610,(Slide)250 (Slide rail mounting plate) SUS304 545 (Pa)880,(Pb)200,(Pc)100 650 6 *[No return] You cannot return this product. For details, see FAQ. 1Set 1 FBW3590XRUU+650L 36718613 84.99 SGD
Shipped after 2018-04-26
50 (Slide Rail)1740,(Slide)250 (Slide rail mounting plate) SUS304 1695 (Pa)880,(Pb)200,(Pc)100 1800 17 *[No return] You cannot return this product. For details, see FAQ. 1Set 1 FBW3590XRUU+1800L 36718692 219.99 SGD
Shipped after 2018-04-26
50 (Slide Rail)280,(Slide)250 (Slide rail mounting plate) SUS304 195 (Pa)880,(Pb)200,(Pc)100 300 2 *[No return] You cannot return this product. For details, see FAQ. 1Set 1 FBW3590XRUU+300L 36718543 67.99 SGD
In stock
25 (Slide Rail)710,(Slide)250 (Slide rail mounting plate) SUS304 645 (Pa)880,(Pb)200,(Pc)100 750 7 *[No return] You cannot return this product. For details, see FAQ. 1Set 1 FBW3590XRUU+750L 36718631 86.99 SGD
Shipped after 2018-04-26
50 (Slide rail) 750, (slider) 250 (Slide rails, mounting plate) SUS304 695 (Pa)880, (Pb)200, (Pc)100 800 7   1Set 1 FBW3590XRUU+800L 36718647 92.99 SGD
In stock
ADD TO CART

Related Products