Buy more than* S$200* and get FREE SHIPPING

Slide Pack FBW50110XR Form With Seal

5.00 (1)
Purpose
Suitable for the slide portion of light load Copier, tool cabinet, cabinet of various types of electronic equipment, vending machine, slide cover of the machine tool, cash register, curtain wall etc.
Material (stopper)
SUS304+NBR
Material (ball)
SUS440C
Material (case)
(Ball case) SPCE
Dimensions B (mm)
5
Material (Seal)
NBR
...see all>
Product Options
ADD TO CART
Stroke (mm) Maximum Allowable Load (N) Dimensions L0 (mm) Dimensions N1(mm) Dimension G(mm) Weight (g) Material (Body) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Stroke (mm) Maximum Allowable Load (N) Dimensions L0 (mm) Dimensions N1(mm) Dimension G(mm) Weight (g) Material (Body) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
164 (Pa)1960,(Pb)500,(Pc)390 300 2 50 (Slide Rail)390,(Slide)420 (Slide rail mounting plate) SUS304   1Set 1 FBW50110XRUU+300L 36719137 95.99 SGD
Shipped after 2018-05-28
664 (Pa)1960,(Pb)500,(Pc)390 800 7 50 (Slide Rail)1040,(Slide)420 (Slide rail mounting plate) SUS304   1Set 1 FBW50110XRUU+800L 36719207 129.99 SGD
Shipped after 2018-05-30
314 (Pa)1960,(Pb)500,(Pc)390 450 4 25 (Slide Rail)590,(Slide)420 (Slide rail mounting plate) SUS304 *[No return] You cannot return this product. For details, see FAQ. 1Set 1 FBW50110XRUU+450L 36719164 96.99 SGD
Shipped after 2018-05-30
364 (Pa)1960,(Pb)500,(Pc)390 500 4 50 (Slide Rail)650,(Slide)420 (Slide rail mounting plate) SUS304   1Set 1 FBW50110XRUU+500L 36719173 109.99 SGD
Shipped after 2018-05-30
214 (Pa)1960,(Pb)500,(Pc)390 350 3 25 (Slide Rail)460,(Slide)420 (Slide rail mounting plate) SUS304   1Set 1 FBW50110XRUU+350L 36719146 80.99 SGD
Shipped after 2018-05-30
864 (Pa)1960,(Pb)500,(Pc)390 1000 9 50 (Slide Rail)1300,(Slide)420 (Slide rail mounting plate) SUS304   1Set 1 FBW50110XRUU+1000L 36719225 139.99 SGD
Shipped after 2018-05-30
1064 (Pa)1960,(Pb)500,(Pc)390 1200 11 50 (Slide Rail)1520,(Slide)420 (Slide rail mounting plate) SUS304 *[No return] You cannot return this product. For details, see FAQ. 1Set 1 FBW50110XRUU+1200L 36719234 189.99 SGD
Shipped after 2018-05-30
564 (Pa)1960,(Pb)500,(Pc)390 700 6 50 (Slide Rail)910,(Slide)420 (Slide rail mounting plate) SUS304   1Set 1 FBW50110XRUU+700L 36719191 119.99 SGD
Shipped after 2018-05-28
464 (Pa)1960,(Pb)500,(Pc)390 600 5 50 (Slide Rail)780,(Slide)420 (Slide rail mounting plate) SUS304   1Set 1 FBW50110XRUU+600L 36719182 96.99 SGD
In stock
764 (Pa)1960,(Pb)500,(Pc)390 900 8 50 (Slide Rail)1190,(Slide)420 (Slide rail mounting plate) SUS304   1Set 1 FBW50110XRUU+900L 36719216 139.99 SGD
Shipped after 2018-05-30
264 (Pa)1960, (Pb)500, (Pc)390 400 3 50 (Slide rail) 520, (slider) 420 (Slide rails, mounting plate) SUS304   1Set 1 FBW50110XRUU+400L 36719155 95.99 SGD
Shipped after 2018-05-30
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Making things
5
From Japan
On 2015-08-06 15:38:50
heavy
This review is about item#36719225.

Related Products