Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Weight (g) Compatible Cutter Blade Diameter (phi mm) TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Compatible Cutter Blade Diameter (phi mm) TRUSCO Part Number Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5 TC104NP to 107NP, TC107F 23.7 178-0654 - 1Sheet 1 TCC107P 37034155 13.99 SGD
In stock
4 TC105NF 18.7 178-0662 - 1Sheet 1 TCC105F 37033735 11.99 SGD
In stock
4 TC104H to 107H 18.7 - - 1Sheet 1 TCC107H 39605413 13.99 SGD
Shipped after 2018-05-30
- TC103N - 107N 18.7 178-0590 Copper tube / aluminium cutting blade 1Sheet 1 TCC105 10710585 9.99 SGD
In stock
5 TC205 18.7 178-0603 - 1Sheet 1 TCC205 37034173 19.99 SGD
In stock
- TC103E - 107E 18.7 388-1032 - 1Sheet 1 TCC105E 36719471 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
6 Customer Reviews
The reviews are automatic translation.
To spare
5
From Japan
On 2017-11-29 06:44:17
I do not know until I do not wait until the blade becomes dull and can not cut. Let's cut variously.
This review is about item#36719471.
Assembly work
4
From Japan
On 2017-04-20 05:53:44
I think that it will be ridiculous like something to go on
This review is about item#36719471.
Cutting of steel pipes, PVC pipes
5
From Japan
On 2016-10-27 18:13:43
The fact that the shop was far away, the correspondence was quick, it was very helpful.
This review is about item#37034155.
Cutting of plated (brass) pipe
4
From Japan
On 2016-06-23 00:04:51
It is used for cutting the washing pipe of the toilet bowl, but when cutting 38 mm or 32 mm, since the cutter is being rotated and it is working, it is cut and the blade is exchanged. The result did not change. Rotating the material was found to be more stable than rotating the cutter.
This review is about item#36719471.
Stainless steel flexible for water supply
5
From Japan
On 2014-10-28 10:16:51
You can cut it well as usual. I use it frequently every day, but it will last long.
This review is about item#37033735.
Cut pipe
4
From Japan
On 2014-03-31 20:06:32
Perhaps it's a reasonable sharpness, is not it?
This review is about item#36719471.

Related Products