Buy more than* S$200* and get FREE SHIPPING

LED Desk Stand,Dry cell-type

3.89 (9)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Power
Use three AAA batteries (not included)
Weight (g)
(Without batteries) about 55
Color
Silver
Dimension (mm)
(Not including protrusions) pedestal / about 58x89x34, 160 arm length / about phi5x, head / (not including protruding parts) about 20x80x14
Material
High-impact polystyrene resin, steel
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FIN277 36804765 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 3
3 star 2
2 star 1
1 star 0
Review Rating: 3.89
9 Customer Reviews
The reviews are automatic translation.
Desk work
5
From Japan
On 2017-02-14 16:06:08
It was lightweight. Battery life is also so so, I will continue to use it from now on.
This review is about item#36804765.
Table work assist lighting
3
From Japan
On 2015-06-17 16:05:39
An image of a photograph is quite small in size. When the battery is inserted, the stand is slightly stable, but it is better if there is a little more weight. I think that it can be put on the metal surface if it is pasted with magnet rubber on the base. Although the brightness is reasonable, it is unknown how much it will have because the battery is AA.
This review is about item#36804765.
Repair of precision machinery
5
From Japan
On 2014-12-06 13:17:59
I purchased it because my hands will inevitably get dark. I think that it may be cool. Since it is only necessary to brighten your hand, it is just right size.
This review is about item#36804765.
Fine manual work
2
From Japan
On 2014-10-05 15:12:49
It's fine if the table is large, but clip is necessary in a narrow place It's good to be bright
This review is about item#36804765.
When going to bed
3
From Japan
On 2014-09-18 22:30:30
Although I think that it is written in size, purchasing with just the image image It is recommended to purchase disappointed size.
This review is about item#36804765.
desk work
5
From Japan
On 2013-11-22 13:41:57
It is convenient to carry and useful for a bit of work.
This review is about item#36804765.
Maintenance of bikes outside the dark, writing etc at the table
4
From Japan
On 2013-04-09 09:55:57
It is light and easy to carry. It is brighter than I thought it would be safe if I had this in case of blackouts etc.
This review is about item#36804765.
For children's reading, for camping cooking
4
From Japan
On 2013-03-08 13:13:38
Since it is a battery type, it is compact and easy to carry, regardless of where you put it. Brightness is also sufficiently secured and the range that illuminates is wide and it is convenient. Batteries used rechargeable (eneloop etc), but the width of the place to put some batteries was narrow and it was hard to put in batteries. It seems to use every night since I handed it to my child. Also, since our house goes camping ten times a year, I think that it will be useful for cooking (preparation). I did a good shopping this time. Thank you very much.
This review is about item#36804765.
For short-time lighting
4
From Japan
On 2013-02-28 19:16:32
I hope the arm is a little longer but it is good to be bright.
This review is about item#36804765.