Buy more than* S$200* and get FREE SHIPPING

Provisional Frame Spanner

5.00 (1)
Purpose
6 mm: for round separator 10 mm: for Ivy form tie 17 mm: for scaffolding clamps 21 mm: for form tie, 6 mm: for round separator 10 mm: for Ivy form tie 17 mm: for scaffolding clamps 21 mm: for form tie
Nominal Dimension (mm)
17(6)x21(10)
Weight (g)
190
Overall Length (mm)
180
Thickness (mm)
8
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MT-17x21K 36719611 10.89 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
When forming formwork
5
From Japan
On 2017-06-23 21:19:53
I think whether it is better if there is a fall prevention hole. .
This review is about item#36719611.

Related Products