Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Magic Type Novella Overshoes S212

4.67 (6)
Material (toe core)
steel, Steel
Foot Width
3E, 3E
JIS Standard
JIS T8101 leather S species (for plain work) pass, JIS T8101 leather S grade (for ordinary work) passed
Standard Weight (g/1 leg)
About 700, About 700
Material (Sole)
Synthetic rubber, Synthetic rubber
Material (Skin)
Cowhide chromium, Cowhide chrome
Color
black, Black
...see all>
Product Options
ADD TO CART
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
25, 25 1Pair 1 S212 36719663 85.99 SGD
In stock
25.5, 25.5 1Pair 1 S212 36719672 85.99 SGD
In stock
26, 26 1Pair 1 S212 36719681 85.99 SGD
In stock
26.5, 26.5 1Pair 1 S212 36719697 85.99 SGD
In stock
27, 27 1Pair 1 S212 36719706 85.99 SGD
In stock
27.5, 27.5 1Pair 1 S212 36719715 86.99 SGD
In stock
28, 28 1Pair 1 S212 36719724 85.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Welding operation
5
From Japan
On 2017-12-20 20:22:49
I like it because I can not bear in mind when I'm in a hurry.
This review is about item#36719681.
When welding
5
From Japan
On 2017-05-09 19:12:16
Although it is cut with spatter etc. by a string, because it is a magic type, spatters do not enter and I like it.
This review is about item#36719672.
During welding operation
5
From Japan
On 2017-04-05 19:51:21
Sparks are hard to enter during welding, blowing work, and others Sander - hard to enter sparks during work
This review is about item#36719663.
Ironwork daily general purpose work
5
From Japan
On 2015-08-13 09:45:05
Not a string, good with a magic expression and good.
This review is about item#36719697.
Ironworks relations
3
From Japan
On 2015-02-11 16:01:25
I think that it will last a long time if it is a bit thicker skin?
This review is about item#36719663.
Work in the ironworks factory
5
From Japan
On 2014-10-31 11:31:00
People who work in the factory wear this safety shoe once, it seems they liked it very much, I am buying repeat. However, I am glad that it will be a little cheaper.
This review is about item#36719672.

Related Products