Buy more than* S$200* and get FREE SHIPPING

Aluminum Brake Levers

4.25 (36)
...see all>
Product Options
ADD TO CART
Dimensions (phi mm) Material Set Contents Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions (phi mm) Material Set Contents Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22.2 - - *[No return] You cannot return this product. For details, see FAQ. 1pair(2pc) 1 AF100 59902508 18.99 SGD
Shipped after 2018-02-26
22.2, 22.2 Aluminum, Aluminum Left and right pair   1Set(Right and Left1Set) 1 AF100 36720783 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 25
4 star 5
3 star 1
2 star 0
1 star 5
Review Rating: 4.25
36 Customer Reviews
The reviews are automatic translation.
It is used for exchanging the brake lever of electric bicycles and the like.
5
From Japan
On 2018-01-26 14:37:58
It is a good item that is easy to handle because it also corresponds to the interior three-stage grip shift lever.
This review is about item#36720783.
Bicycle lever change
5
From Japan
On 2017-11-20 15:49:20
It is made of aluminum and it is also good to make. I installed it on the interior three-stage bicycle. There is one caution. Depending on the model of levo shift the proximity of the base of the lever I will interfere. It seems that it is fine if it is the latest type of levshift, but the old model I win. I scraped and installed it.
This review is about item#36720783.
Bicycle repair for Bridgestone mass merchandising stores
1
From Japan
On 2017-10-13 11:23:05
It was a failure. Although Bridgestone's brake lever has been subjected to outer stopper machining, this lever does not have such a thing. As a result, you can not install it without the outer wire receiver (stepped end cap?). I ordered only seeing reviews that I am satisfied. I think that it is desirable to have a stepped wire receiver and set sales.
This review is about item#36720783.
Bicycle brake lever replacement repair
1
From Japan
On 2017-10-06 22:57:46
I thought that the wire stopper is a type inside the lever, but I purchased it, but it seems necessary to have an adapter (stepped wire cap?) To install the wire. Set sale with adapter is the best. I also gave up using this time because there is no return spring.
This review is about item#36720783.
It is used for repairing the bicycle.
5
From Japan
On 2017-09-15 16:20:55
It is a solid product, it works reliably, and the feeling of use can be satisfied.
This review is about item#36720783.
Replacing the brake lever of Muma Chari
5
From Japan
On 2017-05-03 23:30:31
I think that quality is good. I've been using plastic ones so far, but it was dirty and scratchy. I think that those made of aluminum are excellent in durability.
This review is about item#36720783.
Replacement of parts
4
From Japan
On 2017-02-22 20:12:22
I exchanged the brake lever of the old bicycle whose front is a cantilever brake and the rear is a roller brake. I thought that I could go around with the inner outerwear, but the tyco of the inner cable I used for the rear was a little big or I could not set it for this brake. Cable manufacturer is unknown. Since it can not be helped, the rear was exchanged for a new item for both inner and outer. I recently changed the front cable to those of the Captain Stag, so I was able to set Tyco with no problem.
This review is about item#36720783.
Bicycle repair
5
From Japan
On 2017-01-15 21:24:24
An inexpensive bicycle sold at a home center was bent when it collapsed with strong wind with a brake lever like metal covered with resin, so I bought this product and installed it. I am satisfied with making firmly with aluminum for price.
This review is about item#36720783.
maintenance
5
From Japan
On 2016-10-03 09:39:33
It was good that it was cheap. I also want to purchase.
This review is about item#36720783.
Exchange
5
From Japan
On 2016-08-22 10:49:00
Buyer purchased since the brake lever of Mammaari has broken. Since it is aluminum, there is no need to worry about rust, and it is satisfactory because it looks good. It is very affordable as it is cheap.
This review is about item#36720783.

Related Products