Buy more than* S$200* and get FREE SHIPPING

Ball Bearing 6000 2RS Series, Both Sides Contact Rubber Seal Type

4.80 (40)
...see all>
Product Options
ADD TO CART
JIS Grade Standard Static Rating Load Cor (N) Standard Dynamic Load Rating Cr (N) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Inside Diameter d (phi mm) Chamfer Dimensions r (mm) Width B (mm) Standard Dynamic Load Rating (kN) Outside Diameter D (phi mm) Standard static Load Rating (kN) Seal Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
JIS Grade Standard Static Rating Load Cor (N) Standard Dynamic Load Rating Cr (N) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Inside Diameter d (phi mm) Chamfer Dimensions r (mm) Width B (mm) Standard Dynamic Load Rating (kN) Outside Diameter D (phi mm) Standard static Load Rating (kN) Seal Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0 7400 12500 8400 28 - 12 - 52 - - - 1pc 1 60/28-2RS 17661665 6.99 SGD
In stock
- - - - 45 1 - 21.00 75 15.10 Both sides contact Sealed High carbon-chromium bearing steel 1PC 1 6009-2RS 88939891 9.99 SGD
In stock
- - - - 25 0.6 12 10.1 47 5.85 Double-sided contact rubber seal type High carbon chromium bearing steel 1PC 1 6005-2RS 36782776 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 34
4 star 4
3 star 2
2 star 0
1 star 0
Review Rating: 4.80
40 Customer Reviews
The reviews are automatic translation.
Repair of motor bearings
5
From Japan
On 2017-12-24 21:41:46
For machines that can be easily replaced, we use cheap products.
This review is about item#36782751.
Repair of the mowing machine
5
From Japan
On 2017-11-24 19:33:50
Purchase for replacement of bearings bearing of rotating part of blade saw machine I changed it, it's been a few months, but it does not matter. Because it is cheap, it is saved.
This review is about item#36782751.
Overalls for agricultural machines
5
From Japan
On 2017-11-08 15:38:40
There is no choice for parts procurement in the country. Meanwhile, if you know even the size equivalent parts are available at your fingertips. I can use it normally.
This review is about item#36782767.
maintenance
5
From Japan
On 2017-09-22 17:07:30
I felt that it was as inferior to those of the makers I used to date. I am looking forward to how much it will have.
This review is about item#36782776.
Motorcycle repair
5
From Japan
On 2017-05-09 07:07:17
Since I want bearings as cheaply as possible, I always get a lot of Osaka soul 's guys. As of now, we can use it without any problem.
This review is about item#36782767.
Maintenance of agricultural machines
5
From Japan
On 2017-04-13 09:48:02
Even under conditions of considerable high temperature and high load, there is a reasonable durability and I am very satisfied with the price.
This review is about item#36782742.
It is used for the wheel of a motorcycle.
5
From Japan
On 2016-12-14 14:02:42
There is no problem in use, it is satisfied with less than half the amount of genuine parts.
This review is about item#36782767.
As a repair part of the machine.
5
From Japan
On 2016-10-29 20:58:52
Although I normally use it, I can use the specifications without problems compared with the original one. This bearing is cheap and I think that it is profitable.
This review is about item#36782724.
As a bearing instead of a car chair
5
From Japan
On 2016-10-14 19:39:54
no problem. It can be used normally. Thank you in the future. The price is also cheap.
This review is about item#36782724.
Maintenance of food machinery
4
From Japan
On 2016-09-11 12:21:46
Especially it was able to be used without problems. Customers are also satisfied.
This review is about item#36782751.

Related Products