Buy more than* S$200* and get FREE SHIPPING

Ball Bearing 6200 2RS Series, Both Sides Contact Rubber Seal Type

4.66 (88)
...see all>
Product Options
ADD TO CART
Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Inside Diameter d (phi mm) Chamfer Dimensions r (mm) Width B (mm) Standard Dynamic Load Rating (kN) Outside Diameter D (phi mm) Standard static Load Rating (kN) Seal Material JIS Grade Standard Static Rating Load Cor (N) Standard Static Load Rating Cor (KN) Standard Dynamic Load Rating Cr (N) The Standard Dynamic Load Rating Cr (KN) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Inside Diameter d (phi mm) Chamfer Dimensions r (mm) Width B (mm) Standard Dynamic Load Rating (kN) Outside Diameter D (phi mm) Standard static Load Rating (kN) Seal Material JIS Grade Standard Static Rating Load Cor (N) Standard Static Load Rating Cor (KN) Standard Dynamic Load Rating Cr (N) The Standard Dynamic Load Rating Cr (KN) Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
9000 45 1.1 19 - 85 - Both sides contact Sealed High carbon-chromium bearing steel - - 20.68 - 31.67 5300 1PC 1 6209-2RS 88635416 12.99 SGD
In stock
8500 50 1.1 20 - 90 - Both sides contact Sealed High carbon-chromium bearing steel - - 23.18 - 35.07 4500 1PC 1 6210-2RS 88635425 14.99 SGD
In stock
7500 55 1.5 21 - 100 - Both sides contact Sealed High carbon-chromium bearing steel - - 29.22 - 43.38 4000 1PC 1 6211-2RS 88635434 18.99 SGD
Shipped after 2018-07-06
7000 60 1.5 22 - 110 - Both sides contact Sealed High carbon-chromium bearing steel - - 32.93 - 47.76 4000 1PC 1 6212-2RS 88635443 -
Discontinued
[x]
- 60 - 22 - 110 - - - 0 36000 - 52500 - 3800 1pc 1 6212-2RS 17661674 24.99 SGD
In stock
- 10 0.6 9 5.1 30 2.39 Double-sided contact rubber seal type High carbon chromium bearing steel - - - - - - 1PC 1 6200-2RS 36782812 2.99 SGD
In stock
- 30 1 16 19.5 62 11.3 Double-sided contact rubber seal type High carbon chromium bearing steel - - - - - - 1PC 1 6206-2RS 36782821 6.99 SGD
In stock
- 35 1.1 17 25.7 72 15.3 Double-sided contact rubber seal type High carbon chromium bearing steel - - - - - - 1PC 1 6207-2RS 36782837 8.99 SGD
In stock
- 40 1.1 18 29.1 80 17.8 Double-sided contact rubber seal type High carbon chromium bearing steel - - - - - - 1PC 1 6208-2RS 36782846 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 69
4 star 10
3 star 8
2 star 0
1 star 1
Review Rating: 4.66
88 Customer Reviews
The reviews are automatic translation.
Maintenance of snow removing machine
5
From Japan
On 2018-06-13 21:15:09
I think that it is not much different from that of brand bearings. Is accuracy, etc. at a level that does not matter?
Vehicle maintenance
5
From Japan
On 2018-06-08 10:53:39
It is comparable to the brand name. As you can see from now on long-term use.
This review is about item#35095943.
On the bike restore
5
From Japan
On 2018-05-22 00:00:53
Bearings are saved because there are not much in the big house center in the neighborhood.
This review is about item#35095961.
Maintenance of automobiles
5
From Japan
On 2018-04-16 20:34:09
There is no quality problem. I do not know the durability It is cheap and satisfied.
This review is about item#35095943.
As a drum gutter of the machine
5
From Japan
On 2018-03-23 20:35:22
It will change 8 pieces at a time, it can be aligned at once, the price was saved cheaply.
This review is about item#35095952.
Maintenance of agricultural machinery
5
From Japan
On 2018-03-18 19:03:41
Because it is a consumable item, it is very helpful to buy it cheaply. It is greatly helpful to omit the trouble of purchasing and well-stocked.
This review is about item#35095943.
Snow removing machine auger V belt receiving part
1
From Japan
On 2018-03-12 15:43:37
It is unknown why the bearings in the gear mission are exhausted, but the bearings do not turn around in a month, and we decided to buy the stainless steel again.
This review is about item#35095986.
To work to lower costs
4
From Japan
On 2018-03-06 11:45:52
I can not find anything wrong with the installation, appearance etc. It is hard to evaluate if the usage time is not long.
This review is about item#35095961.
Guide part of band saw
5
From Japan
On 2018-02-20 10:54:33
In 6200ZZ (metal seal), fine dust entered and became poor in a short period of time. Both side contact rubber seals ensure this point. I do not feel that it is totally inferior to "Osaka soul" made by a famous manufacturer.
This review is about item#36782812.
Scooter Maintenance
3
From Japan
On 2018-02-07 19:20:14
I used it for bearing exchange of the front wheel. There was no particular problem. It is good for the price! . Please again.
This review is about item#36782812.

Related Products