Buy more than* S$200* and get FREE SHIPPING

Ball Bearing 6300 2RS Series, Both Sides Contact Rubber Seal Type

4.48 (27)
...see all>
Product Options
ADD TO CART
Outside Diameter D (phi mm) Standard Dynamic Load Rating (kN) Standard static Load Rating (kN) Standard Static Load Rating Cor (KN) Material The Standard Dynamic Load Rating Cr (KN) Type Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Weight (kg) Inside Diameter d (phi mm) Chamfer Dimensions r (mm) Width B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Diameter D (phi mm) Standard Dynamic Load Rating (kN) Standard static Load Rating (kN) Standard Static Load Rating Cor (KN) Material The Standard Dynamic Load Rating Cr (KN) Type Allowable Rotational Speed (min-1[r.p.m]) Oil Lubrication Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Weight (kg) Inside Diameter d (phi mm) Chamfer Dimensions r (mm) Width B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
130 - - 51.85 Highcarbon-chromiumbearingsteel 81.75 Both sides contact Sealed 6000 3400 1.7095 60 2.1 31 1PC 1 6312-2RS 88635452 39.99 SGD
In stock
100 53 32 - High carbon-chromium bearing steel - - - - - 45 1.5 25 1PC 1 6309-2RS 36782943 22.99 SGD
In stock
120 71.50 45.00 - High carbon-chromium bearing steel - - - - - 55 2 29 1PC 1 6311-2RS 88939907 31.99 SGD
In stock
35 8.2 3.5 - High carbon chromium bearing steel - Double-sided contact rubber seal type - - - 10 0.6 11 1PC 1 6300-2RS 36782855 2.99 SGD
In stock
37 9.7 4.2 - High carbon chromium bearing steel - Double-sided contact rubber seal type - - - 12 1 12 1PC 1 6301-2RS 36782864 3.99 SGD
In stock
42 11.4 5.45 - High carbon chromium bearing steel - Double-sided contact rubber seal type - - - 15 1 13 1PC 1 6302-2RS 36782873 3.99 SGD
In stock
47 13.5 6.55 - High carbon chromium bearing steel - Double-sided contact rubber seal type - - - 17 1 14 1PC 1 6303-2RS 36782882 4.99 SGD
In stock
52 15.9 7.9 - High carbon chromium bearing steel - Double-sided contact rubber seal type - - - 20 1.1 15 1PC 1 6304-2RS 36782891 4.99 SGD
In stock
62 21.2 10.9 - High carbon chromium bearing steel - Double-sided contact rubber seal type - - - 25 1.1 17 1PC 1 6305-2RS 36782907 6.99 SGD
In stock
72 26.7 15 - High carbon chromium bearing steel - Double-sided contact rubber seal type - - - 30 1.1 19 1PC 1 6306-2RS 36782916 8.99 SGD
In stock
80 33.5 19.1 - High carbon chromium bearing steel - Double-sided contact rubber seal type - - - 35 1.5 21 1PC 1 6307-2RS 36782925 11.99 SGD
In stock
90 40.5 24 - High carbon chromium bearing steel - Double-sided contact rubber seal type - - - 40 1.5 23 1PC 1 6308-2RS 36782934 16.99 SGD
In stock
110 62 38.5 - High carbon chromium bearing steel - Double-sided contact rubber seal type - - - 50 2 27 1PC 1 6310-2RS 36782952 26.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 19
4 star 5
3 star 0
2 star 3
1 star 0
Review Rating: 4.48
27 Customer Reviews
The reviews are automatic translation.
car
4
From Japan
On 2017-06-02 19:02:00
I do not know whether it was good or bad used for bearing replacement of the rear wheels of minicars
This review is about item#36782891.
Parts exchange
5
From Japan
On 2017-05-02 20:12:37
You can use it as it is. No problem. I purchased it together with other parts so I got a free shipping cost.
This review is about item#36782873.
Used for the wheel of the feeder cable carrier.
5
From Japan
On 2017-04-13 16:23:49
It is also less susceptible to salt corrosion, wheels last longer. There is little refueling, Maintenance is easy.
This review is about item#36782916.
As a motorcycle hub bearing
2
From Japan
On 2017-03-10 18:08:23
I always bought it because it was cheaper than NTN so I bought it but I was sorry that I was not a domestic product ... I used it because it was not a precious thing to use, but I will buy a domestic product if this price difference, but there is no repeat ...
This review is about item#36782882.
As a motorcycle hub bearing
2
From Japan
On 2017-03-10 18:07:09
I always bought it because it was cheaper than NTN so I bought it but I was sorry that I was not a domestic product ... I used it because it was not a precious thing to use, but I will buy a domestic product if this price difference, but there is no repeat ...
This review is about item#36782882.
Car maintenance
5
From Japan
On 2017-02-11 14:48:43
There is no problem at all. It is inexpensive and fast delivery. We do not need a parts trader.
This review is about item#36782882.
Machine maintenance
4
From Japan
On 2016-12-27 11:34:19
Purchased with free shipping cost matching, now it is stock of parts. It seems to be able to use it without trouble as well as minutes purchased with another model number last time.
This review is about item#36782864.
It is used for the wheel of a motorcycle.
5
From Japan
On 2016-12-14 14:03:33
There is no problem in use, it is satisfied with less than half the amount of genuine parts.
This review is about item#36782864.
During machine maintenance
5
From Japan
On 2016-11-19 08:57:32
It was cheap and I wanted the same thing so it was really nice!
This review is about item#36782873.
Used for repair maintenance of agricultural machinery.
5
From Japan
On 2016-11-03 19:23:20
We can use it with no change as a manufacturer.
This review is about item#36782864.

Related Products